Proto Torx Set
If you need a proto torx set we have them at everyday low prices.
Shop Proto Torx Set results
(Showing 1 - 15)
Relevance
Mfr # J4740C
Key Features:
- Drive Size: 1/4 in, 3/8 in
- Measurement Type: Metric, SAE, Torx
- Finish: Chrome
Mfr # J5239C
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Full Polish
Mfr # J5239P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 1/4", 3/8"
- Material: Steel
Mfr # J61390
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Mfr # J5238C
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Full Polish
Mfr # J4739C
Key Features:
- Drive Size: 1/4"
- Measurement Type: Torx
- Finish: Full Polish
Mfr # J39230
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: Torx
- Finish: Black Oxide
Mfr # J1209STS
Key Features:
- Item: Screwdriver Sets
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T45, T8
- Handle Material: Nylon
Mfr # J4739P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 3/8"
- Material: Steel
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # 5900A-PLUS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # J1208SCF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Handle Material: Nylon
Mfr # J1208SCPF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, 1/4 in, 3/16 in, 3/8'', 5/16 in
- Handle Material: Nylon
Mfr # 48-32-4618
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insert Bit
- Includes: T10 Security Insert Bit, T15 Security Insert Bit, T20 Security Insert Bit, T25 Security Insert Bit, T27 Security Insert Bit, T30 Security Insert Bit, T40 Security Insert Bit, T7 Security Insert Bit, T8 Security Insert Bit, T9 Security Insert Bit