Proto Screw Starters
We have the proto screw starters you need to get the job done right.
Shop Proto Screw Starters results
(Showing 1 - 12)
Relevance
Mfr # J9866
Key Features:
- Item: Screw Starter
- Tip Size: 10 mm, 12 mm, 8 mm
- Tip Style: Phillips, Slotted
Mfr # J9851
Key Features:
- Item: Screw Starter
- Tip Size: 10 mm, 12 mm, 8 mm
- Tip Style: Slotted
Mfr # G-2
Key Features:
- Item: Nut Starter
- Tip Size: 3/32 in to 5/16 in
- Tip Style: Hex
Mfr # 2282D
Key Features:
- Item: Scr Start Slt 5-5/8
- Package Quantity: 1
Mfr # ASS3A
Key Features:
- Item: Awl Screw Starter
- Overall Length: 6 3/4 in
- Handle Type: Fluted
Mfr # 071451
Key Features:
- CAD Available: Yes
- Item: Routing Eye Bolt
- Shoulder Style: Without Shoulder
Mfr # MSU-8
Key Features:
- Item: Metal Shelving
- Shelving Type: Freestanding
- Shelving Style: Open
Mfr # 61CB
Key Features:
- Drive Size: 1/4", 5/16"
- Bit Style: Slotted, Phillips
- Number of Pieces: 6
Mfr # J6020AB
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Mfr # JCS-1258MAS
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in
Mfr # JSCV-20S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome