Proto Punch And Chisel Holders
If you need proto punch and chisel holders we have them at everyday low prices.
Shop Proto Punch And Chisel Holders results
(Showing 1 - 9)
Relevance
Key Features:
- Item: Punch and Cold Chisel Holder
- Dia. (In.): 1 in
- Application: Holds Punches and Chisels up to 1 in Diameter
Key Features:
- Item: Punch and Chisel Holder
- Dia. (In.): 1 in
- Application: Used To Prevent Hand Injury When Using Punches And Chisels
Key Features:
- Item: Folding Chisel
- Tip Size: 1"
- Material: Steel
Key Features:
- Max. Opening: 5"
- Duty Rating: Medium Duty
- Throat Depth: 2-1/2"
Key Features:
- Item: Suspension Trauma Relief Strap
- Material: Nylon
- Weight Capacity: 420 lb
Key Features:
- Item: Brick Chisel
- Type: Guarded
- Tip Size: 3 in
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome