Proto Case
If you need a proto case we have them at everyday low prices.
Shop Proto Case results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Tool Case
- Tool Storage Type Included: Tool Box
- Features: Tool Case
Key Features:
- Finish: Chrome
- Insulated: No
- Measurement Type: Metric, SAE
Key Features:
- Bit Style: Impact Driver
- SAE or Metric: SAE
- Measurement Type: SAE
Key Features:
- Drive Size: 3/8 in
- Overall Length: 5 1/2 in
- Material: Alloy Steel
Key Features:
- Impact Rated: No
- Number of Pieces: 34
- Drive Type: Hand
Key Features:
- Ratchets Included: None
- Standards: ASME B107.5M
- Measurement Type: Metric
Key Features:
- Std. Socket Point Styles Included: 6
- Standards: ASME B107.1
- Item: Socket Set
Key Features:
- Item: Socket Set
- Measurement Type: SAE
- Ratchets Included: None
Key Features:
- Finish: Full Polish
- Impact Rated: No
- Includes: (2) Socket Bars 13", Socket Clips 3/8" Drive, (18) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 3/8 in
- Measurement Type: Metric, SAE
Key Features:
- Sockets Included: (13) Deep 6-Point
- Tether Capable: Tether Capable
- Deep Socket Point Styles Included: 6
Key Features:
- Drive Size: 3/8"
- Ratchets Included: None
- Socket Size Range: 8 mm to 19 mm
Key Features:
- Finish: Chrome
- Impact Rated: No
- Number of Pieces: 47
Key Features:
- Finish: Chrome
- Insulated: No
- Drive Type: Hand
Key Features:
- Tip Size: 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style: Not Tether Capable
- Sockets Included: (28) Deep 6-Point, (58) Standard 6-Point
Key Features:
- Tether Capable: Tether Capable
- Number of Pieces: 10
- Socket Size Range: 5/16 in to 7/8 in
Key Features:
- Includes: (2) Socket Bars 17", Socket Clips 3/8" Drive, (18) Socket Deep 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
- Socket Size Range: 6 mm to 23 mm
- Ratchets Included: None
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Alloy Steel
- Drive Size: 3/8"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measurement Type: SAE, Metric
- Drive Size: 3/8"
Key Features:
- Std. Socket Point Styles Included: None
- Impact Rated: No
- Measurement Type: SAE
Key Features:
- Includes: (2) Socket Bars: 17"; Socket Clips 1/2" Drive; (15) Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Std. Socket Point Styles Included: 6
- Number of Pieces: 15
Key Features:
- Insulated: No
- Tether Capable: Not Tether Capable
- Includes: Extension Bar: 1/4"Dr. 3"L, 3/8"Dr. 6"L; 1/4"Dr. Bit Adapter; 1/4" Spinner Handle; Ratchet Hand: 1/4", 3/8"Dr."sert Bit: PH1, PH2, PH3; S1, S2, S3; T20, T25, T27, T30; SL5/32, SL3/16, SL7/32; H2.5, H3, H4, H3/32, H1/8, H5/32, H3/16
Key Features:
- Impact Rated: No
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 15/16 in, 6 mm to 22 mm
Key Features:
- Number of Pieces: 63
- Item: Socket Set
- Finish: Chrome
Key Features:
- Includes: (3) Socket Bars 13", 17", Socket Clips 1/2" Drive, (24) Socket 1/2" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 34mm
- Standards: ASME B107.5M
- Drive Size: 1/2"
Key Features:
- Impact Rated: Yes
- Number of Pieces: 44
- Finish: Black Phosphate
Key Features:
- Measurement Type: Metric
- Drive Size: 1/4"
- Number of Pieces: 12
Key Features:
- Sockets Included: (10) Standard 6-Point
- Drive Size: 1/4"
- Impact Rated: No
Key Features:
- Sockets Included: Yes
- Std. Socket Point Styles Included: 6
- Tether Capable: Not Tether Capable
Key Features:
- Sockets Included: (21) Standard 12-Point, (9) Deep 12-Point
- Flex Socket Point Styles Included: None
- Impact Rated: No
Key Features:
- Flex Socket Point Styles Included: None
- Finish: Full Polish
- Tether Capable: Tether Capable
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE, Metric
- Finish: Black Oxide
Key Features:
- Drive Size: 1/2"
- Standards: AS954E S3.8.1, ASME B107.1
- Socket Size Range: 3/8 in to 1 1/4 in
Key Features:
- Ratchets Included: None
- Impact Rated: No
- Sockets Included: (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point
Key Features:
- Includes: (3) Socket Bars :13", 17"; Socket Clips 1/2" Drive; (23) Socket 3/8" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm
- Deep Socket Point Styles Included: 12
- Drive Size: 1/2"
Key Features:
- Measurement Type: SAE, Metric
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Std. Socket Point Styles Included: 12