Proto Air Grinders
We make finding proto air grinders fast and simple every time!
Shop Proto Air Grinders results
(Showing 1 - 14)
Relevance
Mfr # J325AGS
Key Features:
- Item: Straight Die Grinder,Insulated,1/4"
- Handle Material: Rubber Grip
- HP: 0.3 HP
Mfr # J525AGSE
Key Features:
- Item: Straight Die Grinder,Extendd,0.5 HP,1/4"
- Handle Material: Rubber Grip
- HP: 1/2 HP
Mfr # J325AGAH90
Key Features:
- Item: Angle Die Grinder,0.3 HP,1/4",90 deg.
- Collet: 1/4"
- Free Speed: 23,000 rpm
Mfr # CP875
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder
- Collet: 1/4 in
Mfr # CP860
Key Features:
- Item: Die Grinder
- Air Inlet: 1/4 in NPT Female
- Collet: 1/4 in
Mfr # 7978
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Pencil Grinder
- Duty: Industrial
Mfr # CP872
Key Features:
- Item: Die Grinder
- Air Inlet: 1/4 in NPT Female
- Collet: 1/4 in
Mfr # 8940171569
Key Features:
- Item: Air Gun Swivel
- Length: 2 5/8 in
- For Use With: 1/2 in Air Tools
Mfr # 38485330
Key Features:
- Item: Air Compressor Maintenance Kit
- For Use With: Air Compressors
- Includes: Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-rings, Unloader Gaskets
Mfr # 1221
Key Features:
- Item: Die Grinder Kit,Rotary Burr Set,8 pcs.
- Air Inlet: 1/4 in
- Free Speed: 25,000 rpm
Mfr # CP887C
Key Features:
- Item: Drill
- HP: 0.40
- HP - Air Tools: 0.40
Mfr # J6020AB
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Mfr # JCS-1258MAS
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in
Mfr # JSCV-20S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome