Procon Rotary Pumps
Count on great prices, fast shipping and friendly service every time you order procon rotary pumps from Zoro.
Shop Procon Rotary Pumps results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 98 gph
- Relief Pressure Max. (PSI): 250 psi
Key Features:
- Item: Rotary Vane Pump
- Min. Flow Rate (GPH): 228 gph
- HP @ 50 PSI: 1/4 hp
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- Shaft: 303 Stainless Steel
Key Features:
- Item: Rotary Vane Pump
- Shaft: 303 Stainless Steel
- Max. Pressure (PSI): 250 psi
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1/2 in
- Shaft Dia.: 0.625 in
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 11
Key Features:
- For Use With: 102A100F11PA 250, 102A140F11PA 250, 111A060F11CA 250, 111A100F11AA 250, 111A140F11AA 250, 112A035F11CA250, 112A060F11CA 250, 113A035F31CA 250, 113A070F31BA 250, 113A100F31BA 250, Mfr. No. 111A035F11CA250
- Item: V-Band Clamp
- Material: Stainless Steel
Key Features:
- HP - Pumps: 1/64 hp
- Voltage - Pumps: 8 to 24V DC
- Housing Material - Pumps: Brass
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 250 PSI: 99 gph
- Mounting: Carbonator Clamp Style
Key Features:
- Shaft Type: Double Flat/Slot
- Shaft Dia. (In.): 5/8 in
- For Use With: Mfr. No. 3540
Key Features:
- Shaft Type: Double Flat/Slot
- Shaft Dia. (In.): 5/8 in
- For Use With: 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX, 115B265F31BA 250, 115B330F31XX, Mfr. No. 115B190F31BA 250