Prime Fit
If you need a prime fit we have them at everyday low prices.
Shop Prime Fit results
(Showing 1 - 15)
Relevance
Key Features:
- For Hose I.D.: 1/2 in. Push to Connect Systems
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
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 300 PSI
- Tube Length: 50 ft.
Key Features:
- Hose Length: 50 ft.
- Max. Pressure: 300 psi
- Mounting: Wall, Tank or Overhead Position
Key Features:
- Air Gun Body Style: Ergonomic, Classic Pistol Grip
- Body Material: Aluminum
- Application: Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas