Powerbuilt Jack
Count on great prices, fast shipping and friendly service every time you order a powerbuilt jack from Zoro.
Shop Powerbuilt Jack results
(Showing 1 - 15)
Relevance
Mfr # 53300
Key Features:
- Item: Floor Jack
- Lifting Capacity: 3 T
- Package Quantity: 1
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # 300T
Key Features:
- Item: Floor Jack
- Material: Steel
- Features: Lifts from 3-3/4" to 21-1/2"
Mfr # 400SS
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set
Mfr # HW93652W
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 ton
Mfr # 26033
Key Features:
- Application: Heavy-Duty
- Chassis Length: 19 in
- Number of Casters: 2
Mfr # HW93652
Key Features:
- Item: Floor Jack
- Type: Service Jack
- Features: Min. Height 5"; Flanged Side Plates
Mfr # F-767
Key Features:
- Item: Trolley Floor Jacks
- Standards: ANSI/ASME PALD
- Type: Low-Profile Garage Jack
Mfr # LDJ35
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded
Mfr # 29038
Key Features:
- Lifting Capacity: 3 1/2 ton
- Chassis Length: 27 1/2 in
- Item: Trolley Floor Jacks
Mfr # 210
Key Features:
- Item: Aluminum Racing Jack
- Application: Automotive
- Type: Service Jack