Power Drive Roller Chains
We have the power drive roller chains you need to get the job done right.
Shop Power Drive Roller Chains results
(Showing 1 - 15)
Relevance
Key Features:
- Chain Overall Width: 1.25 in
- Sprocket: (2) 40 Pitch Coupling Sprockets Required
- For Use With: AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8
Key Features:
- Chain Overall Width: 1.25 in
- Temp. Range (F): -25 Degrees to 150 Degrees
- Pitch: 5/8
Key Features:
- Chain Overall Width: 1.25 in
- Material: Delrin
- Temp. Range (F): -25 Degrees to 150 Degrees
Key Features:
- Chain Overall Width: 1.25 in
- Sprocket: (2) 40 Pitch 16 Teeth Sprockets Required
- Angular Misalignment Tolerance: 1/2 Degrees (20T-24T), 1 Degrees (10T-19T)
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Standard Riveted
- Industry Chain Size: 50
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Standard Riveted
- Industry Chain Size: 100
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Standard Riveted
- Industry Chain Size: 80
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Standard Riveted
- Industry Chain Size: 60
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Heavy Riveted
- Industry Chain Size: 80H
Key Features:
- Roller Chain Link Item: Connecting Link
- Roller Chain Link Type: Standard Riveted
- Industry Chain Size: 40
Key Features:
- Roller Chain Link Type: Riveted
- Chain Link Material: Heat Treated Carbon Steel
- Number of Strands: Single
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Standard Riveted
- Industry Chain Size: 50
Key Features:
- Item: Bluetooth Power Inverter
- Peak Output Power: 2000W
- Continuous Output Power: 2,000 W
Key Features:
- Item: V-Belt Rule
- For Use With: 3L/4L/5L/A/B/3V/5V V-Belts up to 100 in
- Includes: Aluminum Slide Adjustment, Wall Mounting Holes
Key Features:
- Item: V-Belt Tension Checker
- For Use With: 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension
- Includes: Instruction