Pot Magnets
We have the pot magnets you need to get the job done right.
Shop Pot Magnets results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Ceramic Magnet,Shallow Pot,PF
- Package Quantity: 1
Key Features:
- Magnet Style: Magnet,Alnico,Deep Pot,832NF,PF
- Item: Magnet,Alnico,Deep Pot,832NF,PF
- Package Quantity: 1
Key Features:
- Diameter: 1 1/2 in
- Magnet Style: Shallow Pot Magnet
- Material: Alnico 5
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: (1) Hex Bit 1 in 1/16 in, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Hex Bit 1 5/32 in, (1) Insert 1/4 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SL #10 Double Ended Bit, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Phillips Bit 2 in P1, (1) Shockwave 6 in Magnetic Bit Tip Holder, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 2 in #10 Bit, (1) Slotted Bit 1/6 in, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ1, (1) T20/T25 Double Ended Bit, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T30, (2) Phillips Bit 1 in P3, (2) Phillips Bit 2 in P3, (2) TORX(R) Bit 1 in T20, (2) TORX Bit 2 in T20, (2) TORX Bit 2 in T25, (3) Square Bit 1 in SQ2, (3) Square Bit 2 in SQ2, (3) TORX(R) Bit 1 in T25, (4) Phillips Bit 2 in P2, (6) Phillips Bit 1 in P2
- Number of Pieces: 60 pc.
Key Features:
- Item: Resilient Ring Mounting Base
- Length (In.): 6 1/16 in
- Ring Dia. (In.): 2 1/4 in
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Key Features:
- Item: Manual Lifting Magnet
- Handle Type: Ergonomic Handle
- Magnet Material: Ceramic
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.18 in
Key Features:
- Diameter: 2 5/8 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 95 lb
- Thickness: 0.425 in
Key Features:
- Item: High Strength Magnets
- Material: Magnet
- Color: Mixed
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Telescoping
- Length: 8 1/4 in
Key Features:
- Material: Ceramic Ferrite in Steel Cup
- Color: Chrome
- Finish: Chrome
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 20 lb
- Overall Height: 1 in
Key Features:
- Package Quantity: 1
Key Features:
- Diameter: 1/2 in
- Magnet Style: Raw Alnico Magnet
- Material: Alnico 5
Key Features:
- Diameter: 1/4 in
- Magnet Style: Bar Magnet
- Material: Alnico
Key Features:
- Magnet Style: Raw Alnico Magnet
- Material: Alnico
- Max. Pull: 4.5 lb
Key Features:
- Item: Manual Lifting Magnet
- Magnet Material: Ceramic
- Magnet Height: 2 in
Key Features:
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
- Max. Pull: 22 lb
Key Features:
- Item: Neodymium Round Base Magnet 2.64" Dia.
- Package Quantity: 1
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic
- Overall Length: 2 1/2 in
Key Features:
- Diameter: 2 in
- Material: Ceramic
- Overall Length: 2 in
Key Features:
- Magnet Style: Magnet,Shallow Pot,828,Pull Force,PK5
- Item: Magnet,Shallow Pot,828,Pull Force,PK5
- Package Quantity: 5
Key Features:
- Item: Telescoping Pen Magnet
- Type: Clip-on
- Length (In.): 6 1/2 to 25 1/2
Key Features:
- Material: Ceramic Ferrite in Steel Cup
- Color: Chrome
- Finish: Chrome
Key Features:
- Diameter: 3/8 in
- Material: Neodymium
- Overall Length: 1/8 in