Pot Mag
Our endless aisle includes a pot mag and so much more!
Shop Pot Mag results
(Showing 1 - 13)
Relevance
Mfr # 6XY93
Key Features:
- Diameter: 3/4 in
- Magnet Style: Shallow Pot Magnet
- Material: Alnico 5
Mfr # 374B
Key Features:
- Magnet Style: Pot Magnet
- Material: Alnico
- Max. Pull: 10 lb
Mfr # 5MA48
Key Features:
- CAD Available: Yes
- System of Measurement: Inch
- Thread Size: #10-24
Mfr # M39080.030.0024
Key Features:
- Pin Item: Dowel Pin
- System of Measurement: Metric
- Dowel Pin Type: Standard Dowel
Mfr # 376C
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic
- Overall Length: 2 1/2 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 4ZH20
Key Features:
- Header: Out of Service
- Material: Cardstock
- Width: 4 in
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 374D
Key Features:
- Diameter: 1 3/8 in
- Magnet Style: Pot Magnet
- Material: Alnico
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel