Portacool Motor
We make finding a portacool motor fast and simple every time!
Shop Portacool Motor results
(Showing 1 - 15)
Relevance
Mfr # PARMTRH3600A
Key Features:
- Voltage: 240
- Item: Motor
- Voltage Compatibility: 230V AC, 240V AC, 115/230V AC, 120/240V AC, 277/230V AC, 115/200-230V AC, 115/208-230V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC
Mfr # PARMTRJ2500A
Key Features:
- Item: Motor
- Phase: 1
- Voltage: 250V
Mfr # MTRR0042K
Key Features:
- Item: Fan Motor, Jetstream 260 Series
- For Use With Mfr. Model Number: PACJS2601A1
- Fits Brand: Portacool
Mfr # PARFANC12000
Key Features:
- Item: Fan and Motor Assembly
- Fits Brand: Portacool
- Type: Replacement
Mfr # PACJS2601A1
Key Features:
- Air Flow: 12,500 cfm
- Blade Diameter: 36 in
- Voltage: 115V AC
Mfr # PACJS2701A1
Key Features:
- Air Flow: 22,500 cfm
- Blade Diameter: 48 in
- Voltage: 115V AC
Mfr # PACJS2301A1
Key Features:
- Air Flow: 3,600 cfm
- Blade Diameter: Blower Wheel
- Voltage: 115V AC
Mfr # PACJS2501A1
Key Features:
- Air Flow: 9,000 cfm
- Blade Diameter: 24 in
- Voltage: 115V AC
Mfr # PACJS2201A1
Key Features:
- Air Flow: 2,400 cfm
- Blade Diameter: Blower Wheel
- Voltage: 115V AC
Mfr # E-400-3601
Key Features:
- Air Flow: 6,400/9,700 cfm
- Blade Diameter: 36 in
- Voltage: 120V AC
Mfr # PACHZ270DAZ
Key Features:
- Air Flow: 22,500 cfm
- Blade Diameter: 48 in
- Voltage: 115V AC
Mfr # PMPR0005K
Key Features:
- Item: Pump
- Evaporative Cooler Accessory Item: Replacement Pump
- Size: 5" L x 4" H x 5" W
Mfr # PACHT130K
Key Features:
- Fits Brand: Portacool
- Item: Evaporative Media
- For Use With Mfr. Model Number: PAC2KCYC01
Mfr # F-EV1-5001
Key Features:
- Air Flow: 12,500/20,000 cfm
- Blade Diameter: 50 in
- Voltage: 120V AC
Mfr # PACHT270K
Key Features:
- Promotion Restriction: Not eligible for promotion
- Environmental Applications: Residential/Commercial/Industrial
- Height: 60 in