Portable Fall Arrest Post
If you need a portable fall arrest post we have them at everyday low prices.
Shop Portable Fall Arrest Post results
(Showing 1 - 15)
Relevance
Mfr # DH-AP-1/
Key Features:
- Finish: Powder Coated, Zinc Plated
- Max. Working Load: 310 lb
- Anchorage Point Rating: 5000 lb
Mfr # 8516691
Key Features:
- Item: Post Anchor
- Color: Green
- Material: Aluminum
Mfr # DH-12/
Key Features:
- Tensile Strength: 5000 lbs.
- Finish: Powder Coated, Zinc Plated
- Max. Working Load: 450 lb
Mfr # 8516996
Key Features:
- Item: Post Anchor
- Series: DBI-SALA
- Weight Capacity: 310 lb
Mfr # DH-21/
Key Features:
- Tensile Strength: 5000 lbs.
- Offset: 12 to 29 in
- Finish: Powder Coated
Mfr # DH-24/
Key Features:
- Tensile Strength: 5000
- Finish: Powder Coated
- Base Width: 6 ft
Mfr # FS00SP/FS1117-3
Key Features:
- Item: Energy Absorbing Lanyard with Fall Arrester
- Length: 3 ft.
- Package Quantity: 1
Mfr # SORBSYS
Key Features:
- Material: Steel
- Standards: OSHA 1926.502M
- Offset: 60 in
Mfr # FPH_27192
Key Features:
- Color: Silver/Orange
- Weight Capacity: 310 lb
- Hardware Material: Stainless Steel/Aluminum
Mfr # 87140
Key Features:
- Item: Full Body Harness
- Harness Sizing: Universal
- Harness Style: Vest
Mfr # DH-23/
Key Features:
- Tensile Strength: 1,800 lb
- Offset: 31 to 48 in
- Finish: Powder Coated
Mfr # DH-4/
Key Features:
- Tensile Strength: 5000 lbs.
- Finish: Powder Coated
- Base Width: 25 1/2 in
Mfr # DH-19-MILLER/
Key Features:
- Tensile Strength: 5,000 lb
- Finish: Powder Coated
- Max. Working Load: 450 lb
Mfr # 8210
Key Features:
- Package Quantity: 20
- Nuisance Odor Removal: None
- Fluid Resistant: No
Mfr # 1860
Key Features:
- Package Quantity: 20
- Nuisance Odor Removal: None
- Fluid Resistant: Yes