Pool Timers
We have the pool timers you need to get the job done right.
Shop Pool Timers results
(Showing 1 - 15)
Relevance
Mfr # T104P201
Key Features:
- Item: Mechanical Pool Pump Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # T104
Key Features:
- Item: Electromechanical Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # T10404R
Key Features:
- Item: Electromechanical Water Heater Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # WG1573
Key Features:
- Item: Replacement Motor
- Description/Special Features: 208 to 277V AC, Tolerance of Plus/Minus 10%
- For Use With: Intermatic T100, T170, T180, T100R201, T100R301, WH30, and WH40 Series Timers
Mfr # P1131
Key Features:
- Features: 2 ON/2 OFF settings per day with removable trippers, more ON/OFF events with addition of extra trippers; Minimum 30-min ON/OFF time; Built into outdoor rated enclosure with clear or black flip cover; Grounded standard or locking type style NEMA plug and receptacle; Plugs directly into wall outlet
- Color: Black
- On Off Operations: 2
Mfr # T101
Key Features:
- Item: Electromechanical Timer
- Voltage: 120V AC
- Amps: 40 A
Mfr # T104P
Key Features:
- Item: Electromechanical Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # T30404R
Key Features:
- Item: Electromechanical Water Heater Timer
- Voltage: 240V AC
- Amps: 30 A
Mfr # T104M
Key Features:
- Package Quantity: 1
Mfr # T104M
Key Features:
- Item: Dial Timer Mechanism
- Enclosure Type: N/A - Mechanism only
- Description/Special Features: for Replacement or Specialized Applications, Time Switches
Mfr # 265-1
Key Features:
- Item: Timer
- For Use With: All Taco(R) 00 Circulating Pumps
- Phase: 1
Mfr # P1131
Key Features:
- Item: Timer
- Min. Time Setting: 30 min
- Max. Time Setting: 24 hr
Mfr # 577301
Key Features:
- Item: Pool Cover Pump
- HP: 1/3 hp
- Phase: Single
Mfr # SP16SD
Key Features:
- Item: Pool Trowel
- End Type: Round
- Length (In.): 16 in