Pneumatic Jack
We have the pneumatic jack you need to get the job done right.
Shop Pneumatic Jack results
(Showing 1 - 36)
Relevance
Mfr # AJ22FE2A
Key Features:
- Item: Air Over Jack W/ Quick Springs
- Type: Air Over Jack with Quick Springs
- Lifting Capacity: 22 Tons
Mfr # 5520B
Key Features:
- Lifting Capacity: 20 T
- Item: Bottle Jack
- Handle Length: 11.5 In
Mfr # UA22
Key Features:
- Item: Truck Axle Jacks
- Handle Length: 47 1/4 in
- Number of Casters: 2
Mfr # 565F
Key Features:
- Item: Air/Hyd Axle Jack W/Ext Kit 3PCS
- Includes: (3) Extensions: 3/4", 2-3/4" and 4"
- Material: Alloy Steel; Aluminum and Nylon Composite Air Motor
Mfr # 6622
Key Features:
- Item: Air/Hyd Jack
- Type: Air/Hydraulic Jack
- Features: Max. Height 21.65"
Mfr # 92013
Key Features:
- Item: Bladder Jack, Air Operated, 3Stage, 2.2 ton
- Features: Min. Height 8.07"; Pneumatically Controlled Bladder Jack with a High Resistant Diaphragm
- Application: Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Mfr # 14470
Key Features:
- Item: Air Cart Jack
- Features: Chromed Ram and Aluminum Air Motor for Long Life; Min. Height 10"
- Application: Heavy-Duty/Commercial Application
Mfr # 5630SD
Key Features:
- Lifting Capacity: 30 T
- Item: Bottle Jack
- Standards: ASME PASE 2019 Safety Standard
Mfr # TAJS-3000
Key Features:
- Power Raise: 10 in
- Lifting Height Min.: 17-5/8"
- Number of Casters: 2
Mfr # 5304A
Key Features:
- Item: Low Profile Air/Manual Jack
- Type: Low Profile Air/Manual Bottle Jack
- Application: Automotive, Truck, Industrial and Construction Work
Mfr # 5M459
Key Features:
- Lifting Height Min.: 8-1/8"
- Application: General
- Item: Air/Hydraulic Axle Jack
Mfr # 14460
Key Features:
- Lifting Capacity: 20 tons
- Item: Bottle Jack,Air Hydraulic,20T
- Features: Each Unit Factory Tested at 150% Overload, Heavy Duty Return Springs
Mfr # 300T
Key Features:
- Item: Floor Jack
- Material: Steel
- Features: Lifts from 3-3/4" to 21-1/2"
Mfr # HW93733
Key Features:
- Lifting Capacity: 20 Tons
- Type: Air Truck Jack - Axle Jack
- Lifting Height Min.: 9"
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # 82990C
Key Features:
- Package Quantity: 1
Mfr # 400SS
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set
Mfr # TAJS-2000
Key Features:
- Material: Steel
- Application: Spring, Tire and Brake Work
- Power Raise: 10 in
Mfr # 3W929
Key Features:
- Handle Length: 41 1/2 in
- Item: Air/Hydraulic Service Jack
- Chassis Length: 21 1/2 in
Mfr # KTI63194
Key Features:
- Item: Air/Hydraulic Truck Jack,22Ton
- Lifting Capacity: 22 tons
- Type: Air/Hydraulic Truck Jack
Mfr # 56220A
Key Features:
- Item: Hydraulic Jack
- Lifting Capacity On Top (T): 22 T
- Base Length: 20.25"
Mfr # 3135
Key Features:
- Item: Jack Air Assist
- Lifting Capacity: 10 T
- Application: Heavy-Duty Lifting Applications
Mfr # 10390
Key Features:
- Item: Floor Jack, Air/Hydraulic, 22 tons
- Includes: (3) Extensions and Saddles: 3/4", 2", 4"
- Features: Min. Height 8-1/2", Three Spring Design
Mfr # 92011
Key Features:
- Item: Bladder Jack, Air Operated, 2Stage, 2.2 ton
- Lifting Capacity: 2-1/5 tons
- Type: Two Stage Air Bladder Jack
Mfr # TSL-50
Key Features:
- Number of Casters: 2
- Lifting Capacity: 50000 lb.
- Lifting Height Min.: 8"
Mfr # 18206C
Key Features:
- Item: High-Clearance Bottle Jacks
- Standards: ASME PASE 2014
- Features: Equipped with External Return Springs, Versatile 'Quick Connector' Design
Mfr # 23227
Key Features:
- Item: Air Hydraulic Truck Jack
- Features: Handle-Top Metered Control Release Valve for Height Adjustment, Large Steel Wheels, One Piece Handle Assembly
- Handle Length: 40 7/8 in
Mfr # BH2500
Key Features:
- Item: Air/ Manual Hydraulic Jack
- Lifting Capacity: 50 Tons
- Type: Air Actuated Bottle Jack
Mfr # TA91206
Key Features:
- Package Quantity: 1
Mfr # CP85030
Key Features:
- Item: Air Hydraulic Jack
- Features: Air Powered Piston for Fast, High Lift Capacity on High-Axle Vehicles, Handlebar Locks in 3 Positions: 45 Degrees , 90 Degrees , and 180 Degrees for Easy Manoeuvring, Hard Chromium Plated Piston Guarantees Durability and Resistance to Corrosion, Long Handlebar Allows Easy Access and Control When Fully Positioned Under Vehicle, Low Profile Construction Allows Easy Access to Lift Low Chassis Trucks and Buses
- Includes: (2) Extensions
Mfr # AW
Key Features:
- Item: Access Tools,Air Jack Air Wedge
- Package Quantity: 1
Mfr # TBT2
Key Features:
- Package Quantity: 1