Plumbing S
If you need plumbing s we have them at everyday low prices.
Shop Plumbing S results
(Showing 1 - 15)
Relevance
Mfr # ST14192
Key Features:
- Type: S-Traps
- Material: Brass
- Finish: Polished Brass
Mfr # H551A
Key Features:
- Type: 2 1/16" Length
- Fits Brand: Sloan
- Material: Brass
Mfr # 40-6184
Key Features:
- Length: 9 1/2 in
- Accuracy: +/-1/8 in @ 50 ft
- Features: Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level
Mfr # H551A 3/16
Key Features:
- Size: 3-1/16"
- Fits Brand: Sloan
- Material: Brass
Mfr # THU3002
Key Features:
- Item: Solenoid Assy Unit For Lloyd Urinal Flus
- Package Quantity: 1
Mfr # H1010A
Key Features:
- Size: 1"
- Type: Vandal Resistant
- For Use With: 1", Control Stop Valves 700 Series
Mfr # 40-6184
Key Features:
- Package Quantity: 1
Mfr # 63M
Key Features:
- Material: Fiberglass
- Color: White
- Overall Height: 10 in
Mfr # 34A519
Key Features:
- Item: Plumbing Pliers
- Features: Rubber Cushioned Handles And Non Slip Plastic Protective Jaws
- Construction: Hardened Steel And Rubber
Mfr # 34A523
Key Features:
- Item: Water Key
- Material: Alloy Steel
- Features: Square Stems
Mfr # 025598
Key Features:
- Item: Glue
- Color: Clear
- Container Size: 4 oz
Mfr # 93PLL
Key Features:
- Leveling Type: Laser
- Number of Beams: 3
- Height: 3.5" (1.4 cm)