Plumbing Pliers
Our endless aisle includes plumbing pliers and so much more!
Shop Plumbing Pliers results
(Showing 1 - 15)
Relevance
Mfr # 34A519
Key Features:
- Item: Plumbing Pliers
- Features: Rubber Cushioned Handles And Non Slip Plastic Protective Jaws
- Construction: Hardened Steel And Rubber
Mfr # G428N.NP/BB
Key Features:
- Package Quantity: 1
Mfr # 48-22-6552
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 12 in
- Plier Jaw Style: Straight Jaw
Mfr # 48-22-6550
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Smooth Jaw Pliers
- Material: Steel
Mfr # 81 11 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Curved Jaw
- Features: Box-Joint Design
Mfr # J253G-TT
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 9 1/2 in
- Plier Jaw Style: Curved Jaw
Mfr # J253G
Key Features:
- Item: Cannon Plug Pliers
- For Use With: 253GRK
- Capacity: 3/4" to 2-1/2"
Mfr # PMN03001
Key Features:
- Overall Length: 5.4"
- Features: Extra Long, Slender Nose, Smooth Jaws, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Material: Alloy steel
Mfr # GT113
Key Features:
- Features: Four-Position Pivot Allows Full Range, Conforms to Asme Standard B107.500-2010
- Item: Soft Jaw Pliers
- Package Quantity: 1
Mfr # 520A
Key Features:
- Overall Length: 10
- Material: High Carbon Steel
- Item: Pliers
Mfr # 10335
Key Features:
- Overall Length: 152mm
- Jaw Width: 7.3mm
- Features: Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
Mfr # 100-042
Key Features:
- Overall Length: 7.5
- Jaw Width: 3
- Item: Needle,nosed Pliers,Smooth Jaw
Mfr # 7625
Key Features:
- Item: Soft Jaw Pliers
- Type: Cannon Plug
- Length: 10 in
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components