Plug And Dike
We make finding a plug and dike fast and simple every time!
Shop Plug And Dike results
(Showing 1 - 15)
Relevance
Mfr # 1-PMP
Key Features:
- Item: Premix, 16 oz.
- Includes: Disposable Gloves
- Accessory Type: Premix, 16 oz.
Mfr # P-2
Key Features:
- Item: Plug Pattie, 10 oz.
- Accessory Type: Plug Pattie, 10 oz.
- Product Type: Plug Pattie
Mfr # 10P
Key Features:
- Item: Dry Granular, 10 lb.
- For Use With: Diesel, Gasoline, Non-Miscible Solvents, Paints, Pesticides
- Includes: Disposable Gloves
Mfr # LB132298
Key Features:
- Header: Corrosive
- Material: Vinyl
- Width: 2 7/8 in
Mfr # TCSL1-38481
Key Features:
- Header: Calibrated
- Material: Polyester
- Width: 1 in
Mfr # U04104.031.0075
Key Features:
- CAD Available: Yes
- System of Measurement: Inch
- Thread Size: 5/16"-18
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 5UTH9
Key Features:
- Overall Height: 32 3/4 in
- Overall Length: 34 1/2 in
- Overall Width: 17 1/2 in
Mfr # 4PE62
Key Features:
- Length (In.): 4 5/8 in
- Width (In.): 2 3/8 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 1NUP5
Key Features:
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
Mfr # 0402GRBK.08
Key Features:
- Item: Storage Tub
- Color: Black
- Shape: Circle
Mfr # 000790-0
Key Features:
- Item: Gladhand Lock
- Finish: Painted
- Color: Red