Pliers Ring
Count on great prices, fast shipping and friendly service every time you order a pliers ring from Zoro.
Shop Pliers Ring results
(Showing 1 - 15)
Relevance
Mfr # 927
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 8 in
Mfr # J360A
Key Features:
- Number of Pieces: 6
- Material: Alloy steel
- Overall Length: 5 11/16 in, 5 7/8 in, 7 1/8 in, 7 1/2 in
Mfr # J360B
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in
Mfr # 00 20 04 SB
Key Features:
- Number of Pieces: 8
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # 46 21 A31 SBA
Key Features:
- Features: Nonslip Tips
- Material: Chrome Vanadium Electric Steel
- Overall Length: 7 7/8 in
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 9K 00 19 53 US
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 3/4 in, 8 in
Mfr # 33HD62
Key Features:
- Features: Converts from Internal to External When Pivot Screw is Moved
- Material: Carbon Steel
- Overall Length: 6 in
Mfr # 44 11 J0 SBA
Key Features:
- Features: Nonslip Tips
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 1/2 in
Mfr # HRP1
Key Features:
- Features: (2) Built-In Wire Cutters
- Material: Galvanized steel
- Overall Length: 7 in
Mfr # 44 11 J3 SBA
Key Features:
- Features: Nonslip Tips
- Material: Chrome Vanadium Electric Steel
- Overall Length: 8 7/8 in
Mfr # RT-3
Key Features:
- Number of Pieces: 3
- Material: Alloy Steel
- Overall Length: 6 1/4 in, 8 in, 10 in
Mfr # 00 19 57
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 7 1/4 in
Mfr # 926
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 6 1/4 in