Plastic Pallet Structo Cell
Our endless aisle includes a plastic pallet structo cell and so much more!
Shop Plastic Pallet Structo Cell results
(Showing 1 - 15)
Relevance
Mfr # 1MCR8
Key Features:
- Item: Pallet
- Pallet Entry: 4-Way
- Pallet Class: Block
Mfr # 1MNN2
Key Features:
- Pipe Fitting Material: Black Forged Steel
- Specific Fitting Shape: 90 Degree Elbow
- Fitting Schedule/Class: Class 3000
Mfr # 2FB54-73
Key Features:
- Switch Function: On/On
- Contact Form: SPDT
- HP: 3/4 hp
Mfr # 4ERV7
Key Features:
- Hook Item: Single Point Hook
- Fastening Method: Nail In
- Points Per Hook: 1
Mfr # 4RRE5
Key Features:
- Item: Cam Latch
- Locking/Nonlocking: Locking
- Catch/Latch Finish: Bright Chrome
Mfr # U28100.025.0125
Key Features:
- System of Measurement: Inch
- Screw Size: #14
- Fastener Length: 1-1/4 in
Mfr # 40X48 CP EXP
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pallet
- Pallet Entry: 4-Way
Mfr # CPP110
Key Features:
- Item: Economy Pallet
- Length: 48"
- Width: 40"
Mfr # 329-820
Key Features:
- CAD Available: Yes
- Item: Self Locking Thread Insert
- Internal Thread Size: 1/2"-20
Mfr # Z2301SS
Key Features:
- Thread Size: #4-40
- Fastener Length: 9/16 in
- Head Shape: Round
Mfr # 5GTC2
Key Features:
- Item: Wire Shelf
- Width: 48"
- Depth: 36"
Mfr # Z84978A1
Key Features:
- Item: Mini Pallets
- Package Quantity: 1
Mfr # 40X48 XP ECON CISC BLK
Key Features:
- Item: Pallet
- Pallet Entry: 4-Way
- Pallet Class: Block
Mfr # PLP2-4840-YELLOW
Key Features:
- Item: Pallet
- Length: 47.375 in
- Width: 39.5 in
Mfr # PLPB-4840
Key Features:
- Item: Pallet
- Length: 39.125 in
- Width: 46.875 in