Pipette Holder
We have the pipette holder you need to get the job done right.
Shop Pipette Holder results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pipette Storage Rack,4 Compartment
- Package Quantity: 1
Key Features:
- Item: Tube Rack
- Height: 8 5/8 in
- Autoclavable: Yes
Key Features:
- Item: Tube Rack
- Size: 15 3/4"H x 3 1/2" W
- Height: 15 3/4 in
Key Features:
- Item: Tube Rack
- Height: 15 3/4 in
- Autoclavable: No
Key Features:
- Item: Pipette Support Rack
- Height: 8 3/4 in
- Width: 4 1/2 in
Key Features:
- Item: Switching DC Power Supply
- Input Voltage: 100/240V AC
- Output Voltage: 60V DC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Standard-Duty Industrial Fan
- Blade Diameter: 30"
Key Features:
- Item: Vibration Meter
- Acceleration Range: 0.01 g to 50g
- Frequency Range (Hz): 1kHz to 10kHz Bearings, 2/10 Hz to 1kHz ISO
Key Features:
- Width: 18 mm
- Length: 4 1/2 in
- Material: Carbon Steel
Key Features:
- Item: Plunger and Holder
- Plunger Material: Rubber
- Cup Dia.: 7 in
Key Features:
- Item: Paper Towel Dispenser
- Dispenser Operation: Dry Wipe Dispenser
- Paper Towel Type: Wipes
Key Features:
- Item: Floor Cleaner and Degreaser
- Container Type: Jug
- Size: 1 gal.
Key Features:
- Promotion Restriction: Not eligible for promotion
- For Vacuum Type: Handheld Vacuum
- Reusable: Reusable
Key Features:
- Filter Type: HEPA
- Size: 8 qt.
- Item: Vacuum Bag
Key Features:
- Item: Disposable Cold Cup
- Disposable Foodware Capacity: 1.25 oz
- Disposable Foodware Coating/Lining: Uncoated/Unlined