Pipe Thread Tool
Our endless aisle includes a pipe thread tool and so much more!
Shop Pipe Thread Tool results
(Showing 1 - 15)
Relevance
Mfr # 95951
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Leaves: 14
- Item: Thread Pitch Gauge Set
Mfr # GH-COM---------
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Mfr # TH-COM-L-------
Key Features:
- Range: 1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
- Type: Steel Zinc Plated
- Item: Thread Identifier
Mfr # TH-COM-S-------
Key Features:
- Length: 21 in
- Wire Dia.: 0.063 in
- Range: #1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Mfr # U00000.000.0001
Key Features:
- Item: Thread Measuring Gauge
- Width: 3.8 in
- Measures: Washers, Bolts, Nuts
Mfr # 90BC
Key Features:
- For Use With: Workhorse(TM) All-in-One Bending and Threading Workstation
- For Use With Mfr. Model Number: WK100, WK100-B
- Overall Length: 26 in
Mfr # 284
Key Features:
- Long Form Calibration Certificate: No
- Item: Screw Pitch Gage
- Package Quantity: 1
Mfr # U00000.000.0002
Key Features:
- Wire Dia.: #0 to #14
- Wire Length: Not Applicable
- Item: Thread Measuring Gauge
Mfr # 4820-230
Key Features:
- Item: Thread Pitch Gauge Set
- Type: V, Unified, American National
- Range of Pitches per Inch: 4 to 42 TPI
Mfr # 4820-124
Key Features:
- Item: Thread Pitch Gauge Set
- Type: Metric
- Range of Pitches per Millimeter: 0.25 to 7
Mfr # 950-253
Key Features:
- Item: Thread Pitch Gauge Set
- Construction: Steel Case With Folding Leaves
- Thread Angle (Deg.): 60
Mfr # 188-153
Key Features:
- Item: Thread Pitch Gauge Set
- Construction: Steel Case With Folding Leaves
- Number of Leaves: 28
Mfr # 599-4816
Key Features:
- Item: Thread Measuring Wire Set
- Measuring Range (In.): 3 to 48TPI
- Length (In.): 3-7/8
Mfr # 17051611
Key Features:
- Item: Quick Disconnect Fitting,Male,Threaded
- Industry Type: Healthcare
- Package Quantity: 1