Pipe Freezing Spray
If you need a pipe freezing spray we have them at everyday low prices.
Shop Pipe Freezing Spray results
(Showing 1 - 15)
Relevance
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Key Features:
- Item: Pipe Freeze Kit
- Capacity: 3/8 to 2-3/8 in
- Application: Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Key Features:
- Item: Pipe Freezing Unit
- Capacity: 1/2 to 2 1/2 in Copper, 1/2 to 1 in Nominal Steel Pipe
- Power Source: 115V, 1 Ph, 60 Hz
Key Features:
- Item: Scoop
- Overall Length: 11 1/2 in
- Color: Pink
Key Features:
- Item: Freeze Spray,General Purpose Wide Spray
- Accessory Type: Freeze Spray,General Purpose Wide Spray
- Package Quantity: 1
Key Features:
- Item: Anti-Static Freeze Spray
- Application: Rapidly Evaporating Liquid that Super-Chills Isolated areas used as a Troubleshooting Aid for Intermittently Faulting Capacitors, Resistors, Semiconductors and Defective Components
- Accessory Type: Anti-Static Freeze Spray
Key Features:
- Item: Replacement Pipe Freeze Canister
- Capacity: 3/8 to 2-3/8 in
- Features: Ice Plugs Last 15 To 20 min, Non-Toxic, Non-Flammable, Ozone Friendly
Key Features:
- Item: Freeze Spray,High Performance,Pin-Point
- Size: 10 oz
- Net Weight: 10 oz
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 115 V
- Includes: Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: One-Handed
- Outside Dia. Tubing (In.): 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Key Features:
- Cutting Capacity: Up to 2-1/2 in, Schedule 40 in, Up to 3 in
- Cuts: PB, PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal ROCOOL oil, Safety Foot Switch, (4) Legs