Pipe Center
We have the pipe center you need to get the job done right.
Shop Pipe Center results
(Showing 1 - 15)
Relevance
Mfr # 14775
Key Features:
- Item: Standard Centering Head
- Function: Used on Pipes 1/2 in Diameter or Larger
- Type: Number 6
Mfr # 14776
Key Features:
- Item: Jumbo Centering Head
- Package Quantity: 1
Mfr # CTH5000
Key Features:
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
- Shank Size: 1/2"
Mfr # 496-53025-M
Key Features:
- Package Quantity: 1
Mfr # 14753
Key Features:
- Tape Measure Product Grouping: Wrap-a-Round/Diameter Tape Measure
- Blade Material: Graphite
- Blade Width: 3 7/8 in
Mfr # 14775
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 4.93mm
- Tap Thread Size: M5-0.80
Mfr # 29080
Key Features:
- Item: Face Shield
- Color: Black
- Visor Color: Green
Mfr # 26537
Key Features:
- Item: Centering Head
- Fits Brand: Ridgid
- Impact Rated: No
Mfr # 34-212-C
Key Features:
- Package Quantity: 1
Mfr # 14756
Key Features:
- Tape Measure Product Grouping: Wrap-a-Round/Diameter Tape Measure
- Blade Material: Graphite
- Case Type: No Case
Mfr # 14771
Key Features:
- Item: Standard Contour Marker
- Function: Can Be Used To Lay Out Pipe From 1 1/2 To 18 in Diameter, Or Structural Steel Members Up To 18 in in a Right Side Up or Upside Down Position
- Type: Number 1
Mfr # 36VF88
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Face/Base
Mfr # 14797
Key Features:
- Item: Dial Set Level
- Function: Replacement Parts for Centering Head 2UPX5
- Compatible with Manufacturer Model Number: 14773, 14775, 14776, 14777, 14786, 14796
Mfr # 496-53076-M
Key Features:
- Package Quantity: 1