Pintle Ring
Our endless aisle includes a pintle ring and so much more!
Shop Pintle Ring results
(Showing 1 - 14)
Relevance
Mfr # 1291020383
Key Features:
- Package Quantity: 1
Mfr # 63023
Key Features:
- Package Quantity: 1
Mfr # 63036
Key Features:
- Package Quantity: 1
Mfr # B16140
Key Features:
- Length: 8 in
- Height: 3 1/2 in
- Hole Dia.: 3 in
Mfr # BDB1385
Key Features:
- Length: 4-1/2"
- Includes: Hardware Kit; (4) Bolts; (4) Nuts; (4) Washers
- Type (Class): Heavy-Duty
Mfr # B18128
Key Features:
- Item: Adjustable Lunette Ring
- Type (Class): With Channel
- Application: Trailers, Agricultural Equipment, and in Industrial and Recreational
Mfr # 63022
Key Features:
- Item: Threaded Shank Lunette Ring
- Material: Steel
- Overall Length: 9 in
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # PH20
Key Features:
- Trailer Ball Dia. (In.): 1 5/8 in
- Item: Pintle Hook
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
Mfr # PH30
Key Features:
- Type (Class): 30 tons
- Tongue Width (In.): 2 7/64 in
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate