Pintle Hook
If you need a pintle hook we have them at everyday low prices.
Shop Pintle Hook results
(Showing 1 - 15)
Relevance
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # 7024300
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III
Mfr # 10033
Key Features:
- For Use With: Combination Hitches, Pintle Hooks
- Shank Size (In.): .139.257
- Type (Class): 7 tons
Mfr # 10036
Key Features:
- Item: Pintle Hook
- Tongue Capacity (Lb.): 2,400
- Includes: Drilling Template, Mounting Kit, Specs Sheet, Vehicle Capacity Decal
Mfr # PH20
Key Features:
- Trailer Ball Dia. (In.): 1 5/8 in
- Item: Pintle Hook
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
Mfr # 48004
Key Features:
- Length: 14-1/2"
- Item: Receiver-Mount Pintle Hook,2" Shank,48004
- Includes: Safety Pin With Cable
Mfr # 1291020383
Key Features:
- Package Quantity: 1
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate
Mfr # 48010
Key Features:
- Length: 14-3/4"
- Includes: Safety Pin With Cable
- Application: Agriculture, Construction and Even Military Applications
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # PH45
Key Features:
- Color: Black
- Finish: Powder Coated
- For Use With: Tow Vehicles, Trailers
Mfr # PH55
Key Features:
- Fits Ball Dia. (In.): 1 1/4 in
- Application: Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing
- Tongue Capacity (Lb.): 20,000
Mfr # BP200
Key Features:
- Type: Swivel Type Pintle Hook
- Application: Construction and Utility Equipment Towing, Road Construction, Military Equipment Towing
- Color: Black
Mfr # PH50
Key Features:
- Fits Ball Dia. (In.): 1 1/4 in
- Trailer Ball Dia. (In.): 1 5/8 in
- Includes: Mounting Information