Pintle Hitch
If you need a pintle hitch we have them at everyday low prices.
Shop Pintle Hitch results
(Showing 1 - 15)
Relevance
Mfr # 7024200
Key Features:
- Tongue Capacity (Lb.): 2,400
- Size (In.): 2-5/16" Ball
- Features: Designed to Facilitate Heavy Duty Towing
Mfr # 1802279
Key Features:
- For Use With: Hitch Receiver
- Capacity GVW: 6000/7500/10,000 lb
- Drop: 0 in
Mfr # BH82000
Key Features:
- Type: Pintle Hook and Ball
- Item: Pintle Hook and Ball
- Capacity GVW (Lb.): 12,000
Mfr # 7024300
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # 53371
Key Features:
- Package Quantity: 1
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # 48005
Key Features:
- For Use With: Trailer and Tow Vehicle
- Length: 14-1/2"
- Color: Black
Mfr # 48010
Key Features:
- Length: 14-3/4"
- Includes: Safety Pin With Cable
- Application: Agriculture, Construction and Even Military Applications
Mfr # PH20
Key Features:
- Trailer Ball Dia. (In.): 1 5/8 in
- Item: Pintle Hook
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate
Mfr # 10033
Key Features:
- For Use With: Combination Hitches, Pintle Hooks
- Shank Size (In.): .139.257
- Type (Class): 7 tons
Mfr # PM87
Key Features:
- Length (In.): 9 in
- Capacity GVW (Lb.): 14,000
- Length: 9" (Extension)
Mfr # 10040
Key Features:
- Type (Class): w/Mountin Kit, 15 Ton
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
- Application: Towing, Hauling