Piezo Igniter
If you need a piezo igniter we have them at everyday low prices.
Shop Piezo Igniter results
(Showing 1 - 15)
Relevance
Mfr # SP14410
Key Features:
- Material of Construction: Metal and Plastic
- For Use With: 1PLV7, 3WA59, 1PLV6, 5AU69, 5AU70, 2LAC9, 3WA65, 38UN59
- Item: V552 Baffle Nylon
Mfr # 097159-04
Key Features:
- Item: Igniter Piezo
- Fits Brand: Desa
- Package Quantity: 1
Mfr # PZ1
Key Features:
- Item: Piezo Sounder
- Type: Single Gang
- Finish: Satin Chrome
Mfr # VE750SG
Key Features:
- For Use With: Grainger Item Number: 10R361
- Fits Brand: Dayton
- Item: Rotary Switch,Black,2 Speed
Mfr # 6UEE1
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 70 to 130
- Type: Adjustable Fan
Mfr # 6UED6
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 110 to 120
- Type: Fan
Mfr # 340A-G5
Key Features:
- Item: Buzzer
- Audible Alarm Type: Buzzer
- Housing Material: Steel
Mfr # 6UED4
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 80 to 90
- Type: Fan
Mfr # 10W193
Key Features:
- Voltage: 120 VAC
- Control Method - Roof Ventilators: Automatic
- Max. Attic Area (Sq.-Ft.): 1,630 sq ft
Mfr # 66252839099
Key Features:
- Mounting Type: Arbor Hole
- Max. RPM: 4000
- Arbor Hole Size: 5/8"