Performance Tool Creepers & Dollies
Count on great prices, fast shipping and friendly service every time you order performance tool creepers & dollies from Zoro.
Shop Performance Tool Creepers & Dollies results
(Showing 1 - 12)
Relevance
Key Features:
- Load Capacity: 300 lb.
- Length: 15.8"
- Width: 15.9"
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Key Features:
- Load Capacity: 660 lb
- Length: 44 in
- Includes: (6) Caster
Key Features:
- Item: Nonmarking Rubber Tread on Plastic Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 7/16 in
Key Features:
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 30 in
Key Features:
- Load Capacity: 3000 lb.
- Material: Steel
- Color: Red
Key Features:
- Load Capacity: 6000 lb.
- Material: Steel
- Color: Red
Key Features:
- Item: Gear Puller Set,4 Pc,3 Jaw
- Package Quantity: 1
Key Features:
- Blade Material: Heat Treated Alloy Steel
- Handle Material: Plastic
- Handle Type: T-Shape
Key Features:
- Features: Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
- Includes: Not Applicable
- Package Quantity: 1