Pentair Valve
We make finding a pentair valve fast and simple every time!
Shop Pentair Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Max. Pressure: 150 psi
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Key Features:
- Overall Height: Not Applicable
- Overall Width: 2 in
- Fits Brand: Econoline
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 15 gpm
- Inlet Port Size - Hydraulic Valves: 1/2 in NPT
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 5 gpm
- Inlet Port Size - Hydraulic Valves: 1/4 in NPT
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Key Features:
- Package Quantity: 1
Key Features:
- Pipe Size: 1/4"
- Hex Size: 3/4"
- Connection Type: Tube x MNPT
Key Features:
- Package Quantity: 1
Key Features:
- Item: Barbed Hose Fitting
- Pipe Fitting Material: Polypropylene
- Fitting Material: Polypropylene x Polypropylene
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Body Style: Inline True Union
Key Features:
- Sub-Category: Repair Parts
- Fits Brand: Acorn
- Material: Plastic
Key Features:
- Fits Brand: Acorn
- Size: 8 in x 5.75 in x 15.5 in
- Includes: Plates, Servomotor, Valve Bodies
Key Features:
- Item: Reducing Nipple
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: Reducing Nipple