Penetrate Hd
If you need a penetrate hd we have them at everyday low prices.
Shop Penetrate Hd results
(Showing 1 - 15)
Relevance
Mfr # 61105
Key Features:
- Application: Lubricates and Protects Metals
- Color: Red
- Item: Machine Oil
Mfr # 61105
Key Features:
- Item: Pull Chain Lever Switch
- Contact Form: SP3T
- Number of Connections: 4
Mfr # GSW-39
Key Features:
- Item: Pull Chain Switch
- Switch Function: Off/On/On/On
- AC Contact Rating: 3 A @ 250 V, 6 A @ 125 V
Mfr # 4171-75
Key Features:
- Item: Evaporator Cleaner
- Size: 18 oz
- Characteristics: Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented
Mfr # 61105
Key Features:
- Item: Merchant Coupling
- Pipe Fitting Material: Galvanized Steel
- Specific Fitting Shape: Coupling
Mfr # 61105
Key Features:
- Item: Grinding Wheel,T27,4-1/2" x 1/4"
- Abrasive Wheel Type: Type 27
- Arbor Size: 0
Mfr # 03086
Key Features:
- Item: Penetrating Lubricant
- NSF Rating: H1 Food Grade
- Container Size: 16 oz
Mfr # L112
Key Features:
- Container Size: 11 oz
- Min. Operating Temp.: -20 Degrees F
- Max. Operating Temp.: 150 Degrees F
Mfr # 1EKE7
Key Features:
- Item: Oil Can
- Spout Length (In.): 5 in
- Capacity: 6 oz
Mfr # 10138
Key Features:
- NSF Rating: H2 No Food Contact
- Container Size: 8 oz
- Base Oil: Mineral
Mfr # 4291-08
Key Features:
- Item: Condenser Cleaner
- Characteristics: Foams Like Acid-Based Cleaners
- Size: 1 gal
Mfr # 4287-08
Key Features:
- Item: Ice Machine Cleaner
- Size: 1 gal
- Color: Green
Mfr # 21EM25
Key Features:
- Item: Lever Oil Can
- Capacity: 16 fl oz
- Includes: Flexible Spout, Pump Body
Mfr # SC0103000
Key Features:
- Container Size: 12 oz
- Container Type: Aerosol can
- Lubricant NSF Rating: H2 Food Grade
Mfr # 4165-24
Key Features:
- Item: Liquid Drain Opener
- Size: 1 qt.
- Item - Drains and Maintainers: Drain Opener