Pbc Linear Guide Wheels
Our endless aisle includes pbc linear guide wheels and so much more!
Shop Pbc Linear Guide Wheels results
(Showing 1 - 9)
Relevance
Mfr # PAC3016
Key Features:
- Item: Cam Follower
- Roller Width (In.): 0.3800
- Number of Bearings: 1
Mfr # VB2
Key Features:
- Item: V-Guide Fixed Bushing
- Type: Redi-Rail
- Bore Dia. (In.): 0.25 in
Mfr # 3X640
Key Features:
- Item: V-Belt
- V-Belt Section: B
- Industry Number: B66
Mfr # 3875226123
Key Features:
- Bearing Material: Steel
- For Axle Size: 1/4 in
- For Axle Shape: Hex
Mfr # PAC2247-072.000
Key Features:
- Item: Hardened Crown Roller Rail
- Overall Length: 72 in
- Overall Width: 1.655 in
Mfr # 32469GT
Key Features:
- Material: Various
- Item: Pulley with Bearing
- Fits Brand: Genie
Mfr # RRS14
Key Features:
- Item: Linear Slide Roller Carriage
- Type: Redi-Rail
- Carriage Height: 0.702 in
Mfr # PSM0812-12
Key Features:
- Item: Linear Sleeve Bearing
- Inside Dia.: 8 mm
- Outside Dia.: 12 mm
Mfr # RRS18
Key Features:
- Item: Linear Slide Roller Carriage
- Type: Redi-Rail
- Carriage Height: 20.9 mm