Parker Filter Housings
We have the parker filter housings you need to get the job done right.
Shop Parker Filter Housings results
(Showing 1 - 12)
Relevance
Mfr # FP310-20
Key Features:
- Microns: 20
- Filter Cartridges Sub-Category: Pleated Cartridges
- Filter Cartridge Media: Cellulose, Steel
Mfr # WH-HD200-C
Key Features:
- Height (In.): 15 5/8 in
- Width (In.): 8 5/16 in
- Max. Pressure (PSI): 100 psi
Mfr # 5592001
Key Features:
- Height (In.): 12 1/16 in
- Max. Pressure (PSI): 300 psi
- Housing Material: 304 Stainless Steel
Mfr # US-3UF-R
Key Features:
- Height (In.): 9 1/4 in
- Width (In.): 8 1/8 in
- Max. Pressure (PSI): 100 psi
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # CW25-BBS
Key Features:
- Application: Whole House Water Filtration for Reduction of Coarse Sediment
- Flow Rate: 8 gpm
- For Use With: Whole House
Mfr # 5618044
Key Features:
- Application: Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
- Flow Rate: 0.8 gpm
- For Use With: Under Sink Dedicated Faucet Water Filter
Mfr # 150233-75
Key Features:
- Height (In.): 23 3/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 90 psi
Mfr # 4F-B6LJ2-SSP
Key Features:
- Pipe Size: 1/4"
- Body Material: 316 Stainless Steel
- Body Style: Inline
Mfr # F600B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # 10MFP240SA10QB16151
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 10
- Length (In.): 25-1/2