Panel Clamps
We make finding panel clamps fast and simple every time!
Shop Panel Clamps results
(Showing 1 - 36)
Relevance
Mfr # 4LVH5
Key Features:
- Item: Panel Clamp
- Material: Steel
- Height: 1 3/8
Mfr # 328544C
Key Features:
- Item: Panel Clamp Set
- Width: 1-5/8"
- Package Quantity: 1
Mfr # 7209
Key Features:
- Handle Material: Aluminum/Steel
- Application: Clamping
- Includes: 4 Fence Clamps
Mfr # 19851
Key Features:
- Body Color: Black & Silver
- Package Quantity: 1
Mfr # 7350
Key Features:
- Includes: 8" ClampSquare, FenceClamps
- Handle Color: Silver/Black
- Item: Clamp
Mfr # 4LVG7
Key Features:
- Item: Fork Latch
- Material: Steel
- Fits: 1-3/8 to 2-3/8 in dia
Mfr # 328550C
Key Features:
- Item: Chain Link Rail End
- Material: Aluminium
- Diameter: 1-3/8"
Mfr # 1318
Key Features:
- Material: Steel
- For Use With: Drill
- Features: 4 different drilling angles
Mfr # WS-1
Key Features:
- Item: Angle Clamp
- Type: 90 Deg Corner
- Miter Capacity (In.): 3 in
Mfr # 19304
Key Features:
- Material: Iron
- Color: Black
- Package Quantity: 1
Mfr # 4011
Key Features:
- For Use With: Clamps
- Application: Clamping
- Package Quantity: 1
Mfr # 1311
Key Features:
- Material: tal and Hardened Steel
- Max. Table Weight (lbs.): 3.92 lb
- Includes: JointPRO Main Body & Offset Body, Allen Key and Manual
Mfr # 1334
Key Features:
- Item: Doweling Jig
- Features: Self-Clamping
- For Use With: Drill
Mfr # 7334
Key Features:
- For Use With: Saws
- Application: Saw Safety
- Features: Complete Saw Safety Package
Mfr # 59162
Key Features:
- Material: Iron(Frame), Black Oxide Steel(Spindle)
- Number of Pieces: 1
- Locking Clamp Product Grouping: Corner Clamp
Mfr # 2469146
Key Features:
- Package Quantity: 1
Mfr # 1316
Key Features:
- Shelf Style: Spring Loaded
- Shelving Frame Material: ABS Plastic
- Shelf Capacity: Drill 11 holes at once
Mfr # 1333
Key Features:
- Max. Table Weight (lbs.): 2.4 lb
- Includes: Dowel Jig, Dowel Pins, Drills Bits, Depth Stops, Dowel/Tenon Centers, Wood Glue, Allen Key
- Features: Includes dowel pins, drill bits, depth stops, dowel centers and glue
Mfr # 1219
Key Features:
- Tool Weight (Lb.): 3.05 lb
- Features: TurnLock BasePlate
- For Use With: Routers
Mfr # 1304
Key Features:
- Application: Drilling/Driving
- For Use With: Drill
- Max. Table Weight (lbs.): 1.38 lb
Mfr # 3406
Key Features:
- Item: Push Block
- For Use With: Table Saw
- Package Quantity: 1
Mfr # 1336
Key Features:
- Item: Drilling Jig
- For Use With: Drill
- Package Quantity: 1
Mfr # 1325
Key Features:
- Max. Table Weight (lbs.): 2.05 lb
- Application: Pocket Hole
- Includes: Jig, drill bit, driver, screws, plugs and storage case
Mfr # 1224
Key Features:
- Tool Weight (Lb.): 2 lb
- Application: Edge Routing
- Includes: Edge Guide, Mortising Pins, Base Plate and Hardware
Mfr # 4001
Key Features:
- Size: 3"
- Features: Comfort Grip Handle
- Handle Color: Silver
Mfr # 1500
Key Features:
- Weight: 0.9 lb
- Tank Material: Durable Fabric
- Package Quantity: 1
Mfr # 1214
Key Features:
- Tool Weight (Lb.): 1.46 lb
- Material: Steel/ABS Plastic
- For Use With: Routers
Mfr # 1605
Key Features:
- Package Quantity: 1
Mfr # 10D586
Key Features:
- Item: Angle Clamp
- Type: 90 Degrees
- Miter Capacity (In.): 1 27/32 in
Mfr # 1501
Key Features:
- Tool Weight (Lb.): 1.5 lb
- Features: Dust Cup to fit most router tables
- For Use With: Router Tables
Mfr # 1220
Key Features:
- Tool Weight (Lb.): 2.15 lb
- Material: Steel and Plastic
- Includes: Hinge Templates, Strike and Latch Plate Templates, router bit, hinge bit and corner chisel
Mfr # 4006
Key Features:
- Size: 6"
- Features: Comfort Grip Handle
- Handle Color: Silver
Mfr # 3405
Key Features:
- Item: Push Block
- For Use With: Table Saw
- Package Quantity: 1