Panduit Grommet Edging
We have the panduit grommet edging you need to get the job done right.
Shop Panduit Grommet Edging results
(Showing 1 - 13)
Relevance
Key Features:
- Grommet Style: Slotted
- Max. Panel Thickness: 0.09 in
- Min. Panel Thickness: 0.06 in
Key Features:
- Grommet Style: Slotted
- Max. Panel Thickness: 0.06 in
- Min. Panel Thickness: 0.04 in
Key Features:
- Grommet Style: Solid
- Max. Panel Thickness: 0.09 in
- Min. Panel Thickness: 0.06 in
Key Features:
- Grommet Style: Snap-in
- Inside Dia.: 1 in
- Outside Dia.: 1 5/16 in
Key Features:
- Length: 15.5 in
- Item: Bushing
- Standards: UL Recognized (E78812), CSA Certified (LR57007)
Key Features:
- Grommet Style: Slotted
- Inside Dia.: 3/4"
- Outside Dia.: 1-1/8"
Key Features:
- Grommet Style: Slotted
- Inside Dia.: 1/2"
- Outside Dia.: 55/64"
Key Features:
- Item: Grommet,3/8",Inside Diameter,PK5
- Package Quantity: 5
Key Features:
- Item: Buna-N Sheet
- Rubber Thickness: 1/8 in
- Rubber Width: 12 in
Key Features:
- Color: Yellow
- Min. Single Wire Size: 18 AWG
- Max. Single Wire Size: 10 AWG
Key Features:
- Color: Yellow
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 10 AWG
Key Features:
- Item - Cable Tie Tool: Cable Tie Tension Tool
- Cable Tie Material: Nylon
- Cable Tie Tensile Strength: 8 to 50 lb
Key Features:
- Item - Cable Tie Tool: Cable Tie Tension Tool
- Cable Tie Material: Stainless Steel
- Cable Tie Tensile Strength: 200 to 600 lb