P-Trap With Cleanout
We make finding a p-trap with cleanout fast and simple every time!
Shop P-Trap With Cleanout results
(Showing 1 - 36)
Relevance
Mfr # 1PNL2
Key Features:
- Item: P-Trap
- Pipe Dia. - Drains: 1-1/4"
- Material of Construction - Drains: Brass
Mfr # 1PNL3
Key Features:
- Item: P-Trap
- Pipe Dia. - Drains: 1-1/2"
- Material of Construction - Drains: Brass
Mfr # 4FEW1
Key Features:
- Item: P-Trap
- Pipe Dia. - Drains: 1-1/2" x 1-1/4"
- Material of Construction - Drains: Brass
Mfr # 1018455
Key Features:
- Item: Anchor Shackle
- Pin Style: Screw
- Working Load Limit: 4,000 lb
Mfr # 35001
Key Features:
- Item: P-Trap with Flange
- Pipe Dia. - Drains: 1-1/2"
- Material of Construction - Drains: Metal
Mfr # 35375
Key Features:
- Item: P-Trap
- Pipe Dia. - Drains: 1-1/2"
- Material of Construction - Drains: PVC
Mfr # 182-105
Key Features:
- Length (In.): 6 in
- Material: Stainless Steel
- Graduations: 1/2mm, 1mm, 32nds, 64ths
Mfr # R017-9
Key Features:
- Item: Paint Roller Frame
- Roller Length: 9"
- Handle: Threaded
Mfr # 35099
Key Features:
- Item: P-Trap with Flange
- Pipe Dia. - Drains: 1-1/4"
- Material of Construction - Drains: Brass
Mfr # 35374
Key Features:
- Item: P-Trap
- Pipe Dia. - Drains: 1-1/4"
- Material of Construction - Drains: PVC
Mfr # 11-12WGH
Key Features:
- Type: Weldable Grab Hook
- Grade: 70
- Item: Hook
Mfr # CSNCG58050
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"
Mfr # 35095
Key Features:
- Item: P-Trap With Flange
- Pipe Dia. - Drains: 1-1/2"
- Material of Construction - Drains: Metal
Mfr # C-150-BO
Key Features:
- Bore Dia.: 1 1/2 in
- Material: Black Oxide Steel
- Number of Pieces: 1
Mfr # DEFT1
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Mfr # 7425
Key Features:
- Number of Holes: 3
- Mounting Hole Center to Center: 8"
- Finish: Chrome
Mfr # 272037
Key Features:
- Item: Drum Faucet
- Seal Material: PTFE
- Overall Length: 5.66 in
Mfr # 24306
Key Features:
- Item: Threaded Rod
- Thread Coverage: Fully Threaded
- Thread Size: 1 in
Mfr # RF51100
Key Features:
- Mounting Hole Dia.: 15/32 in
- Block Material: 316 Stainless Steel
- Includes: Shackle
Mfr # MX-H1-AV
Key Features:
- Item: Soldering Iron
- Voltage: 110
- Watts: 80
Mfr # 13190
Key Features:
- Blade Material: Alloy steel
- Finish: ProGuard
- Handle Material: Plastic
Mfr # H2C-137
Key Features:
- Bore Dia.: 1 3/8 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # MWT-6900L
Key Features:
- Cutting Action: Straight/Tight Left Curves
- Overall Length: 8 3/4 in
- Material: Steel
Mfr # P37002
Key Features:
- Item: P-Trap
- Material of Construction: PVC
- Pipe Dia In.: 1-1/2"
Mfr # 375581-1001
Key Features:
- Handle Material: Multi-Component
- Handle Length: 28 in
- Overall Length: 28 in
Mfr # ML500G
Key Features:
- Item: Weatherproof Cover
- Box Type: 1-Gang
- Number of Gangs: 1
Mfr # P37001
Key Features:
- Item: P-Trap
- Material of Construction: PVC
- Basic Fitting Shape: Trap
Mfr # FT-150
Key Features:
- Item: Flexible P-Trap
- Material of Construction: PVC
- Max. Temp.: 140 Degrees F
Mfr # 6I-4T4
Key Features:
- Item: Pulley Block
- Max. Cable Size: 1/2 in
- Designed For: Wire Rope
Mfr # 78 61 125 ESD
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Ergonomic
- Jaw Length: 3/8 in
Mfr # 02220
Key Features:
- Item: P-Trap with Union
- Material of Construction: ABS
- Pipe Size (Fittings): 1-1/2"
Mfr # 1PNX6
Key Features:
- Item: P-Trap
- Pipe Dia. - Drains: 1-1/2"
- Material of Construction - Drains: Polypropylene
Mfr # Z8702-9B-PC
Key Features:
- Pipe Dia. - Drains: 1 1/2 in
- Material of Construction - Drains: Cast Brass
- Color - Drains: Chrome
Mfr # 897-RCF
Key Features:
- Mounting Hole Center to Center: 7-5/8" to 8-3/8"
- Finish: Rough Chrome
- Number of Holes: 2
Mfr # 1CNW3
Key Features:
- Item: P-Trap with Union
- Material of Construction: PVC
- Color/Finish: White
Mfr # 26 12 200
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps