Otc Stinger
We make finding an otc stinger fast and simple every time!
Shop Otc Stinger results
(Showing 1 - 15)
Relevance
Key Features:
- Caster Wheel Dia.: 2 1/8 in
- Lifting Capacity: 3-1/2 Tons
- Base Length: 32 1/2 in
Key Features:
- Item: 10 000 Psi Stinger Air/Hydraulic Pump
- Oil Capacity (Cu.-In.): 98 cu in
- Reservoir Capacity (Gal.): 0.42 gal
Key Features:
- Item: Stinger 10 Ton Porta Power Repair Set
- Package Quantity: 1
Key Features:
- Item: Portable Hydraulic Power Kit, 10 tons
- Package Quantity: 1
Key Features:
- Operation Type: Manual
- Number of Casters: 2
- Base Height: 6 1/2 in
Key Features:
- Application: Heavy-Duty
- Chassis Length: 19 in
- Number of Casters: 2
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 ton
Key Features:
- Item: Porta Power Kit,10Ton
- Package Quantity: 1
Key Features:
- Item: Trolley Floor Jacks
- Standards: ANSI/ASME PALD
- Type: Low-Profile Garage Jack
Key Features:
- Item: Low Profile Service Jack
- Features: Height Range 2-3/4" to 24"
- Type: Extra Long and Low Service Jack
Key Features:
- Item: Porta Power
- Package Quantity: 1
Key Features:
- Base Height: 6 1/2 in
- Lifting Height Min.: 5-3/4"
- Application: General
Key Features:
- Item: Hydraulic Pump
- Oil Capacity (Cu.-In.): 80 cu in
- Reservoir Capacity (Gal.): 98 gal
Key Features:
- Power Raise: 18 in
- Number of Casters: 2
- Handle Material: Aluminum
Key Features:
- Item: Garage Jack,Speedy Lift,3-1/2 tons
- Lifting Capacity: 3-1/2 tons
- Type: High-Lift Garage Jack