Otc Lift
Count on great prices, fast shipping and friendly service every time you order an otc lift from Zoro.
Shop Otc Lift results
(Showing 1 - 15)
Relevance
Mfr # 5285
Key Features:
- Type: Air/Hydraulic
- Includes: Strap Assembly
- Features: Larger Casters, Scissors-Type Design, Two Independent Adjusting Screws
Mfr # 1545
Key Features:
- Item: Motorcycle Jack
- Max. Height of Cradle (In.): 16 1/2 in
- Lift Range (Lb.): 1,500 lb
Mfr # T-2152
Key Features:
- Item: Motorcycle Lift Jacks
- Application: Professional Shops and Home Garages
- Type: Motorcycle and ATV Lift
Mfr # 72850A
Key Features:
- Package Quantity: 1
Mfr # BELT TENSION CHECKER
Key Features:
- Item: V-Belt Tension Checker
- For Use With: 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension
- Includes: Instruction
Mfr # 4ECW7
Key Features:
- Overall Height: 67 7/8 in
- Overall Length: 40 3/4 in
- Overall Width: 23 5/16 in
Mfr # MOTO-LIFT-1100
Key Features:
- Package Quantity: 1
Mfr # 4GAA9
Key Features:
- Cord Length: 100 ft
- Gauge/Conductor: 14/3
- Number of Outlets: 1
Mfr # D294
Key Features:
- Frame: 42
- HP: 1/10-1/20-1/25-1/35-1/50 HP
- Item: Motor
Mfr # 5001.5047
Key Features:
- Package Quantity: 1
Mfr # 5001.5044
Key Features:
- Package Quantity: 1
Mfr # 5001.5059
Key Features:
- Package Quantity: 1