Optical Power Meter
We make finding an optical power meter fast and simple every time!
Shop Optical Power Meter results
(Showing 1 - 15)
Relevance
Mfr # FTK1200
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Fiber Verification Kit
- For Use With: Fiber Optic Cables
Mfr # OPM520
Key Features:
- Item: Optical Power Meter
- For Use With: TEMPO COMMUNICATIONS OPTICAL POWER METER
- Application: Fiber Measurement and Testing
Mfr # OPM510
Key Features:
- Item: Optical Power Meter
- Display: LCD
- Application: Fiber Measurement and Testing
Mfr # 45579
Key Features:
- Overall Length: 8 in
- Features: Blade Depth Adjustment, Blade Penetration Controlled by Tension Loop, Strip length Gauge
- Application: Stripping
Mfr # H80820
Key Features:
- Type: Straight-Claw Hammer
- Head Weight (Oz.): 20 oz (567 g)
- Face: 1.2" (3 cm)
Mfr # 45579
Key Features:
- CAD Available: Yes
- Item: Threaded Rod
- Thread Coverage: Fully
Mfr # 807-18
Key Features:
- Item: Straight Claw Hammer
- Type: Electrician's
- Head Weight (Oz.): 18.0
Mfr # 832-26
Key Features:
- Type: Hammer
- Head Weight (Oz.): 26 oz (737 g)
- Face: 1.4" w x 1.5" h (3.5 cm x 3.8 cm)
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # H80718
Key Features:
- Type: Straight-Claw Hammer
- Head Weight (Oz.): 18 oz (510 g)
- Face: 1.1" (2.8 cm)
Mfr # H80816
Key Features:
- Type: Staright-Claw Hammer
- Head Weight (Oz.): 16 oz (454 g)
- Face: 1.2" (2.9 cm)
Mfr # M17/176-00002-100
Key Features:
- Insulation: PTFE, one white & one blue
- Cable Type: M17/176-00002 twinaxial (twisted pair shielded) cable
- Shield: Silver-plated copper alloy braid
Mfr # M17/176-00002-50
Key Features:
- Insulation: PTFE, one white & one blue
- Cable Type: M17/176-00002 twinaxial (twisted pair shielded) cable
- Conductors (x2): 24 AWG, stranded, silver-plated copper
Mfr # 809-36
Key Features:
- Item: Steel Engineering Hammer
- Type: Lineman's
- Head Weight (Oz.): 36.0
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic