Omega Lift
We make finding an omega lift fast and simple every time!
Shop Omega Lift results
(Showing 1 - 15)
Relevance
Mfr # 27035
Key Features:
- Item: Magic Lift Service Jack
- Lifting Capacity: 3-1/2 Tons
- Features: Heavy Gauge Rolled Side Frames
Mfr # 97531
Key Features:
- Item: Creeper Tool Tray
- Material: Steel
- Color: Black
Mfr # 29038
Key Features:
- Lifting Capacity: 3-1/2 Tons
- Chassis Length: 27 1/2 in
- Item: Hydraulic Service Jack
Mfr # 91900
Key Features:
- Load Capacity: 300 lb
- Material: Body: HDPE; Plastic
- Type: Blow-Molded Creepers
Mfr # 97531
Key Features:
- Package Quantity: 1
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # 400SS
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set
Mfr # 97531
Key Features:
- Mounting Type: Arbor Hole
- Max. RPM: 20,000 RPM
- Arbor Hole Size: 1/2 in
Mfr # F-767
Key Features:
- Item: Floor Jack
- Standards: ANSI/ASME PALD
- Type: Low-Profile Garage Jack
Mfr # 300T
Key Features:
- Item: Floor Jack
- Material: Steel
- Features: Lifts from 3-3/4" to 21-1/2"
Mfr # HW93652W
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 Tons
Mfr # 6602ASJ
Key Features:
- Item: Aluminum Service Jack
- Lifting Capacity: 2 Tons
- Material: Aluminum
Mfr # 1MZK7
Key Features:
- Application: General
- Lifting Height Min.: 5-1/2"
- Operation Type: Manual
Mfr # 53300
Key Features:
- Item: Floor Jack
- Lifting Capacity: 3 T
- Package Quantity: 1
Mfr # LDJ35
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded