Ok Industries Air Cleaner Filters
Our endless aisle includes ok industries air cleaner filters and so much more!
Shop Ok Industries Air Cleaner Filters results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Fume Absorber
- Features: 115 Volt, 80% Filter Efficiency, 4 in Deep x 8-1/2 in High x 8-1/4 in Wide
- Standards: RoHS
Key Features:
- For Use With: Mfr. No. SA-91, SA-9-E-115 Fume Absorbers, SA-91, SA-91-E
- Item: Fume Absorber Filter
- Standards: RoHS
Key Features:
- Item: Fume Absorber
- Standards: ESD, RoHS
- Features: ESD Safe
Key Features:
- Nominal Filter Size: 16 in x 25 in x 5 in
- MERV: 8
- Nominal Height: 16 in
Key Features:
- MERV: 13
- Nominal Height: 1 in
- Nominal Width: 20 in
Key Features:
- Nominal Filter Size: 4 3/4 x 12 x 29
- Nominal Height: 5 in
- Nominal Width: 12 in
Key Features:
- Nominal Filter Size: 20 in x 25 in x 5 in
- MERV: 8
- Nominal Height: 20 in
Key Features:
- Standards: UL 900 Classified
- Item: Pleated Air Filter
- Package Quantity: 1
Key Features:
- Pipe Size: 1/4" NPT
- Item: Compressed Air Filter
- Bowl Size - Air Treatment: 0.1 oz
Key Features:
- Nominal Filter Size: 12 in x 18 in x 3 in
- Nominal Height: 12 in
- Nominal Width: 18 in
Key Features:
- Item: Spill Kit Refill
- Color: Brown
- Spill Control - Fluids Absorbed: 11 gal
Key Features:
- Capacity: 20 to 30 AWG
- Overall Length: 3 7/8 in
- Material: Blade: Hardened Steel, Housing: ABS
Key Features:
- Capacity: 22 to 24 AWG
- Handle Color: Green
- Features: Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use
Key Features:
- Item: High Vacuum Desoldering Pump
- Application: For Desoldering
- Color: Black