Oil Pan Heater
Count on great prices, fast shipping and friendly service every time you order an oil pan heater from Zoro.
Shop Oil Pan Heater results
(Showing 1 - 36)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Standards: cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (C): -51 Degrees to 232 Degrees
- Series: SRL
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Key Features:
- Max. Temp.: 450 Degrees F
- Series: SRL
- Wattage: 360 W
Key Features:
- Width: 6 in
- Features: Chemical Resistant, Moisture Resistant
- Temp. Range (F): 50 Degrees to 425 Degrees F
Key Features:
- Amps: 0.75 A
- Voltage: 120V
- Temp. Range (F): -60 Degrees to 450 Degrees F
Key Features:
- Package Quantity: 1
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Key Features:
- Package Quantity: 1
Key Features:
- Controller: Not Included
- Heating Device Type: Blanket
- Wattage: 360 W
Key Features:
- Width: 6 in
- Wattage: 90 W
- Temp. Range (C): 10 Degrees to 71 Degrees
Key Features:
- Item: Heating Cord
- Cable Length: 6 ft.
- Heater Voltage: 120VAC
Key Features:
- Temp. Range (F): -60 Degrees to 450 Degrees F
- Length: 24 in
- Features: Chemical Resistant, Moisture Resistant, Radiation Resistant
Key Features:
- Item: Drum Heater
- Watts: 550 W
- Amps AC: 4.6 A
Key Features:
- Accuracy: +/-15 Degrees F
- Max. Temp.: 450 Degrees F
- Voltage: 120V
Key Features:
- Series: SRL
- Features: Chemical Resistant, Moisture Resistant, Radiation Resistant
- Max. Temp.: 450 Degrees F
Key Features:
- Item: Heating Blanket
- Temp. Range: -60 Degrees to 450 Degrees F
- Voltage: 240V
Key Features:
- Package Quantity: 1
Key Features:
- Watts: 1,300 W
- Voltage: 120 V AC
- Item: PVC Heating Blanket
Key Features:
- Item: Jug Warmer
- Watts: 200 W
- Amps AC: 1.6 A
Key Features:
- Item: Heating Cord
- Cable Length: 12 ft.
- Heater Voltage: 120VAC
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Key Features:
- Amps: 6.25 A
- Temp. Range (C): Fixed at 49 Degrees
- Heating Device Outer Material: Silicone Rubber
Key Features:
- Series: HSTAT
- Heating Device Type: Tape
- Includes Controller: Yes
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Key Features:
- Item: PVC Blanket
- Package Quantity: 1
Key Features:
- Temp. Range: (-) 60 - (+) 450 F
- Controller: Not Included
- Features: Chemical Resistant, Moisture Resistant, Radiation Resistant
Key Features:
- Item: Drum Heat Blanket
- Length: 23 in
- Height: 35 in
Key Features:
- Item: Thermal Expansion Tank
- Material of Construction: Steel
- Height (In.): 12 in
Key Features:
- Item: Splice and Tee Kit
- For Use With: WinterGard Heating Cables
- Includes: (1) End Seal and Materials for Either (1) Tee or (1) Splice
Key Features:
- Item: Plug In Cord Set
- For Use With: 120V WinterGard Heating Cables
- Standards: CCSA US
Key Features:
- Item: Heating Element
- For Use With Mfr. Model Number: 124
- Package Quantity: 1