Oil Extractor Pump
We have the oil extractor pump you need to get the job done right.
Shop Oil Extractor Pump results
(Showing 1 - 15)
Relevance
Mfr # HD-700
Key Features:
- Color: Yellow,Black,Red & White
- Package Quantity: 1
Mfr # OEXP02-UNB
Key Features:
- Package Quantity: 1
Mfr # 756015P
Key Features:
- Package Quantity: 1
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # 24862
Key Features:
- Includes: Includes 4 Extraction Tubes: 3/8" x 400 mm, 6 mm x 760 mm, 7 mm x 900 mm, 6 mm x 600 mm
- Length: 21
- Application: The OEMTOOLS 21 Gallon Oil Drain Vacuum and Extractor is designed for the collection of used fluids including motor oil, transmission fuild, and cooland from under lift-mounted vehicles, or by exacuation directly from fluid reservoirs or through dipstick tubes. The portable oil drainsystem is designed to safely capture oil and other vehicle fluids with the use of a large funnel of vacuum.
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # 75-6065
Key Features:
- Package Quantity: 1
Mfr # L5116
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Mfr # OP150
Key Features:
- Package Quantity: 1
Explore More
sotera electric drum pumps
husky fuel transfer accessories
finish thompson fuel transfer accessories
boardwalk hand drum pumps
uws fuel transfer accessories
rule hand drum pumps
apache inc. fuel transfer accessories
blue def hand drum pumps
lumax fuel transfer accessories
fill-rite electric drum pumps
action pump fuel transfer accessories