Oil Dispensor
If you need an oil dispensor we have them at everyday low prices.
Shop Oil Dispensor results
(Showing 1 - 36)
Relevance
Mfr # 99472
Key Features:
- Package Quantity: 1
Mfr # 44150
Key Features:
- Item: Lubrication Oil,Dispenser Pump
- Package Quantity: 1
Mfr # PL75665
Key Features:
- Package Quantity: 1
Mfr # 15F213
Key Features:
- Item: Oil Lube Dispenser
- Type: Lever Action
- Container Size: 16 gal
Mfr # 19732
Key Features:
- Drive Size: 1/4"
- Measurement Type: Metric
- Finish: Chrome
Mfr # 19752
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Chrome
Mfr # 94494
Key Features:
- Item: Measuring Container
- Type: Chemical Resistant
- Capacity: 4 qt
Mfr # 5NUD5
Key Features:
- Item: Lever Action Bucket Pump
- Output: Up to 4 oz per Stroke
- Container Size: 5 gal
Mfr # 48UJ87
Key Features:
- Item: Measuring Container with Pour Spout
- Diameter: 9 7/32 in
- Height: 12 53/64 in
Mfr # KTI74651
Key Features:
- Item: Translucent Measuring Pitcher W/ Flexibl
- Package Quantity: 1
Mfr # 94367
Key Features:
- Item: Measuring Container
- Type: Removable Spout
- Capacity: 5 9/32 qt
Mfr # LING525
Key Features:
- Item: Quart Flexible Spout Measuring Can,5
- Package Quantity: 1
Mfr # 94363
Key Features:
- Item: Measuring Container
- Type: Removable Spout
- Capacity: 2 7/64 qt
Mfr # 21EM38
Key Features:
- Item: Hand Operated Pail Pump
- For Media Type: Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- Action Type: Lever
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # 45555
Key Features:
- Voltage: 115VAC
- HP: 1/2
- Housing Material: Aluminum Die Cast
Mfr # 77930
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Hand Operated
- For Use With: Alkyl-Benzene, Ester-Based, Polyol Ester, Mineral and Synthetic Oils
Mfr # 159060099
Key Features:
- Promotion Restriction: Not eligible for promotion
- Form: Mix Powder
- Package Size: 0.11 oz.
Mfr # 94488
Key Features:
- Item: Measuring Container
- Type: Chemical Resistant
- Capacity: 4 qt
Mfr # 101010
Key Features:
- Color: Clear
- Height (In.): 13.7 in
- Capacity: 10 L
Mfr # QS-1
Key Features:
- Application: To Transfer Gear & Lube Oil, Petroleum Based Media
- Item: Quart Stroke Oil Pump
- For Use With: Lube Oil, Petroleum based Media , Diesel, Kerosene
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # 4491
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 3
Mfr # G400
Key Features:
- Item: Hand Operated Pail Pump
- For Use With: Transmission Fluids
- Material: Aluminum, Carbon Steel, Nitrile, Polyurethane
Mfr # 33NT05
Key Features:
- Voltage: 12V DC
- Application: Light Industrial; Automotive; Heating and Marine
- HP: 7/16
Mfr # 01716
Key Features:
- Item: General Purpose Dry Lubricant
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H1 Food Grade
Mfr # F124670000G
Key Features:
- Form: Granule
- Size: 40 lb
- Application: Pool
Mfr # 99089
Key Features:
- Brush Type: Wire Brush
- Package Quantity: 1
Mfr # 4171-75
Key Features:
- Item: Evaporator Cleaner
- Size: 18 oz
- Characteristics: Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented