Oasis Compressor
Count on great prices, fast shipping and friendly service every time you order an oasis compressor from Zoro.
Shop Oasis Compressor results
(Showing 1 - 14)
Relevance
Mfr # OASIS-LVCB
Key Features:
- Item: Low Voltage Cutoff Circuit Board With Switch
- Includes: On/Off Switch
- Fits Brand: Oasis Manufacturing
Mfr # EA210L-25468
Key Features:
- Item: York Compressor
- Fits Brand: Oasis Manufacturing
- For Use With Mfr. Model Number: XD3000-12, XD3000-24, XD4000-12, XD4000-24, YC4000
Mfr # PC10R
Key Features:
- Item: Red Power Cable Assembly 10 ft.
- Fits Brand: Oasis Manufacturing
- Includes: Ring Terminals
Mfr # XDT10-4000-12
Key Features:
- Tank Size: 10 gal.
- HP: 2.2
- Voltage: 12VDC
Mfr # XD4000-12
Key Features:
- Voltage: 12VDC
- Max. Pressure: 200 psi
- HP: 2.2
Mfr # SCO
Key Features:
- Item: Synthetic Compressor Oil ISO100
- Fits Brand: Oasis Manufacturing
- For Use With Mfr. Model Number: XD3000-12, XD3000-24, XD4000-12, XD4000-24
Mfr # XD4000-24
Key Features:
- Voltage: 24VDC
- Max. Pressure: 200 psi
- HP: 2.2
Mfr # 488-16316
Key Features:
- Item: York Gasket Kit
- Fits Brand: Oasis Manufacturing
- For Use With Mfr. Model Number: XD3000-12, XD3000-24, XD4000-12, XD4000-24, YC4000
Mfr # AP-C100
Key Features:
- Item: Basic Compressor Accessory Package
- For Use With: XD3000-12, XD3000-24, XD4000-12, XD4000-24
- Includes: (2) 3/8 in (M)NPT x 1/4 in (F)NPT Hex Bushing, 1/4 in 14 AWG Female Quick Connect, 1/4 in 14 AWG Male Quick Disconnect, 1/4 in Female Coupler, 1/4 in Female Coupler Plug, 1/4 in Male Coupler, 1/4 in Male Coupler Plug, 100 psi Digital Tire Gauge, 25 ft Urethane Coil Hose, 3/8 in Brass Tee, 3/8 in Hex Nipple, 3/8 in NPT 90 Degrees Street Elbow, Adjustable Pressure Switch, Coupler Dust Cap
Mfr # 50A56-956
Key Features:
- Item: Furnace Control Board
- Replaces: York Mfr. No. 265901, 265902, S1-03100662000, S1-03101250000, S1-03101266000, S103101267000, S1-03101267001, S103101284000, S103101933000, S103101972000, S103109167000, S13310102956000, S!33103010000
- Type: OEM Replacement
Mfr # S1-031-09156-000
Key Features:
- Item: Control Board
- Fits Brand: York
- Package Quantity: 1
Mfr # SS3L3
Key Features:
- Tank Size: 60 gal.
- Phase: Single
- HP: 3
Mfr # 2340L5-V-230/1
Key Features:
- Tank Size: 60 gal.
- Phase: Single
- HP: 5
Mfr # SS5L5
Key Features:
- Tank Size: 60 gal.
- Phase: Single
- HP: 5