Nsi Industries Rocker Switches
If you need nsi industries rocker switches we have them at everyday low prices.
Shop Nsi Industries Rocker Switches results
(Showing 1 - 11)
Relevance
Mfr # 77150RQ
Key Features:
- Item: Lighted Rocker Maintained Spst On-Off
- Contact Form: SPST
- AC Contact Rating: 15 A @ 125V AC; 7.5 A @ 250V AC
Mfr # VJD1D66B-AS000-000
Key Features:
- Item: Lighted Rocker Switch
- Contact Form: DPDT
- Number of Connections: 7
Mfr # 29FG26
Key Features:
- Item: Rocker Switch
- Contact Form: DPST
- Number of Connections: 4
Mfr # VLD1S00B-AZC00-000
Key Features:
- Item: Rocker Switch
- Contact Form: DPDT
- Number of Connections: 6
Mfr # 29FG35
Key Features:
- Item: Rocker Switch
- Contact Form: DPDT
- Number of Connections: 6
Mfr # G7L-1A-BUBJ-CB-AC100/120
Key Features:
- CAD Available: Yes
- Item - Relay: Enclosed Power Relay
- Coil Volts: 100/120V AC
Mfr # 9001SKS63FBH1
Key Features:
- Item: Selector Switch
- Size: 30 mm
- Basic Material: Plastic
Mfr # HBL2730AR
Key Features:
- Item: Angle Locking Receptacle
- NEMA Configuration: L16-30
- Voltage: 480V AC
Mfr # DS184
Key Features:
- Item: Sealant
- Container Type: Bag
- Application: Duct
Mfr # IPCS4002
Key Features:
- Color: Black
- Max. Voltage: 600V
- Application: Splice, Tap Power Connectors
Mfr # ESGTS-2
Key Features:
- Color: Black
- Voltage Rating: 1000 V
- Cable Type: Class A-B