Nsf Lubricant
Count on great prices, fast shipping and friendly service every time you order a nsf lubricant from Zoro.
Shop Nsf Lubricant results
(Showing 1 - 15)
Relevance
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H1 Food Grade
- Container Size: 16 oz
Key Features:
- Blade Material: Alloy steel
- Finish: ProGuard
- Handle Material: Plastic
Key Features:
- SAE or Metric: Metric
- Number of Pieces: 8
- Includes: 2, 2.5, 3, 4, 5, 6, 8, 10mm
Key Features:
- Bucket/Pail Material: Steel
- Color: Silver
- Item: Bucket
Key Features:
- SAE or Metric: Metric
- Number of Pieces: 9
- Includes: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Key Features:
- Finish: ProGuard
- Handle Material: Steel
- Handle Type: T-Shape
Key Features:
- Connection Location: Bottom
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Stainless Steel
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H2 No Food Contact
- Container Size: 10 oz
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H2 No Food Contact
- Container Size: 11 oz
Key Features:
- Lubricant Application: Chain and Wire Rope Dry Lubricants
- NSF Rating: Not Rated
- Container Size: 11 oz
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 16 oz
Key Features:
- NSF Rating: Not Rated
- Container Size: 16 oz
- Lubricant Container: Aerosol Can
Key Features:
- Application: A heavy duty, ultimately biodegradable, vegetable based, mist EP cutting oil which provides excellent performance where misting or standard cutting applications are needed in a wide variety of machining operations on non-ferrous metals, tough ferrous alloys as well as mild steel and cast iron. These operations include: milling, drilling, turning, grinding, broaching, and thread cutting and tapping. This Biopreferred product does not contain active sulfur, chlorine, zinc, phosphorus, silicon, or heavy metals, and does not produce an abrasive odor and is non-staining. In addition, this oil is particularly useful for machining stainless and harder materials, such as tool steels, Inconel, and Hastalloy.
- Container Type: Bucket
- Container Size: 5 gal
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 12 oz