Novatek Filter
We have the novatek filter you need to get the job done right.
Shop Novatek Filter results
(Showing 1 - 15)
Relevance
Mfr # G1005
Key Features:
- Air Flow with HEPA Filter: 150 to 1100 cfm
- Air Flow without HEPA Filter: 1,400 cfm
- Vacuum Gauge: Yes
Mfr # G1002
Key Features:
- Includes: HEPA Filter, Prefilter, Pad Filter, Alarm Visual and Audible
- Filtration: HEPA
- Main Filter Size: 16 in x 16 in x 11-1/2 in
Mfr # G2130
Key Features:
- Air Inlet: 12 in
- Amps: 15 A
- Construction: Polyethylene
Mfr # G2105
Key Features:
- Filtration: Bag
- Discharge Dia.: 12 in
- Air Flow with HEPA Filter: 1000 to 2000 cfm
Mfr # G2110
Key Features:
- Motor: 2 Speed Thermally Protected
- Air Flow without HEPA Filter: 2,700 cfm
- Amps: 15 A
Mfr # G0700
Key Features:
- Construction: Polyethylene
- Vacuum Gauge: Yes
- HP: 1/2 hp
Mfr # G1009V
Key Features:
- Discharge Dia.: 10 in
- Item: Industrial Air Scrubber
- Width: 23 in
Mfr # G2135
Key Features:
- Decibels: 75
- Main Filter Size: 24 in x 24 in x 11-1/2 in
- Motor: 2 Speed Thermally Protected
Mfr # G1007B
Key Features:
- Main Filter Size: 16 in x 16 in x 11-1/2 in
- Voltage: 115 V AC
- HP: 1 hp
Mfr # G1000V
Key Features:
- Air Flow without HEPA Filter: 1,400 cfm
- Air Flow with HEPA Filter: 150 to 1100 cfm
- Net Weight: 94 lb
Mfr # OA2200C
Key Features:
- Promotion Restriction: Not eligible for promotion
- HP: 1 1/2 hp
- Amps: 13.8 A
Mfr # 6560-U
Key Features:
- Discharge Dia.: 8 in
- Air Flow without HEPA Filter: 500 cfm
- Length: 18 7/32 in
Mfr # F284
Key Features:
- Item: Industrial Air Scrubber
- Color: Blue
- Type: HEPA Air Scrubber/Negative Air Machine
Mfr # G1000
Key Features:
- Construction: Polyethylene
- Height: 40 in
- Item: Industrial Air Scrubber
Mfr # OA600VM
Key Features:
- Net Weight: 55 lb
- Amps: 3.5 A
- Height: 16 in