Nose Bar
We have the nose bar you need to get the job done right.
Shop Nose Bar results
(Showing 1 - 15)
Relevance
Mfr # 13832
Key Features:
- Material: Steel
- Item: Replacement Blades,(Blade And Heel)
- Package Quantity: 1
Mfr # 9804
Key Features:
- Features: Hook And Point Design
- Material: Chrome Vanadium Steel
- Overall Length: 12", 16", 20", 6"
Mfr # 60150
Key Features:
- Features: Curved End Ensures Better Leverage in Small Areas, Hand Forged from the Highest Quality Alloy Steels, Heat-Treated for Maximum Strength and Durability, Other End for Aligning Work
- Material: Hardened and Tempered Steel
- Overall Length: 12 in, 16 in, 21 in
Mfr # 61366
Key Features:
- Features: Forged, Heat Treated, Lifetime Warranty, Patented Handle
- Material: Steel
- Overall Length: 31 in
Mfr # J2130
Key Features:
- Color: Black
- Features: Long Pointed Taper and 90 Degrees Rolling Head for Leverage
- Material: Heat Treated Steel
Mfr # J2126
Key Features:
- Color: Black
- Features: Long Pointed Taper and 90 Degrees Rolling Head for Leverage
- Material: Heat Treated Steel
Mfr # 7176
Key Features:
- Features: Tapered End Designed For Hole Alignment, Handsome Chrome Finish Resists Corrosion
- Overall Length: 6", 12", 16", 21"
- Pry Bar Sub-Category: Pry Bars
Mfr # 3346
Key Features:
- Features: Tapered End With Self-Centering Tip Aligns Holes, Rolling Head Hook End Delivers Maximum Leverage
- Material: Steel
- Overall Length: 6", 12", 16", 20"
Mfr # 61350
Key Features:
- Features: Curved Blade Tip Provides Extra Leverage, Entire Blade Length is Heat-Treated for Maximum Strength and Durability, Ergonomically Designed Handle, Used for Prying and Lifting
- Material: Alloy steel
- Overall Length: 12 in, 17 1/4 in, 25 in
Mfr # J2100
Key Features:
- Color: Black
- Features: Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
- Material: Forged High Carbon Steel
Mfr # 61354
Key Features:
- Features: (2) Composite Ergonomic Handles
- Material: Hardened and Tempered Steel
- Overall Length: 12 in, 17 in, 25 in
Mfr # 33150
Key Features:
- Features: Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying
- Material: Chrome Vanadium Steel
- Overall Length: 6"
Mfr # 31MA32
Key Features:
- Features: Bent Head
- Material: High Carbon steel
- Overall Length: 12 in, 18 in, 25 in
Mfr # 40101
Key Features:
- Color: Black
- Features: 90 Degree Angled Chisel, Rolling Head
- Material: Steel
Mfr # 40100
Key Features:
- Color: Steel Blast Finish
- Features: 90 Degree Angled Chisel, Rolling Head
- Material: Steel