Normally Open Float Switch
We make finding a normally open float switch fast and simple every time!
Shop Normally Open Float Switch results
(Showing 1 - 13)
Relevance
Mfr # 230-404
Key Features:
- Package Quantity: 1
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 061F7523
Key Features:
- Item: Pressure Switch SPST Normally Open
- Package Quantity: 1
Mfr # 230-504
Key Features:
- Package Quantity: 1
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi